Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 4-MIL, 24"x 24", Clear
Mfr # 4R2424
Zoro # G9969626
original price:
$157.38
14% off
new price: $134.99
/pk 200, $0.67/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 4 mil
- Width 24 in
- Length 24 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Product Information
- Brand Reloc Zippit
- MFR # 4R2424
- Zoro # G9969626
- UPC # 842999091702
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 24 in |
Length | 24 in |
Size | 24"W x 24"L |
Depth | 0 |
Opening Size | 24" |
Usable Length | 24 in |
Seal Width | 0 in |
Seal Length | 0 in |
Usable Width | 24 in |
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Polyethylene, Thickness 4 mil, Width 24 in, Length 24 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Folded, Clear, Package Configuration Flat Pack, Seal Length 0 in, Seal Width 0 in, Usable Length 24 in, Usable Width 24 in, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Navy D ring Binder 5" Binder Capacity Letter (26978)
- BSC PREFERRED 6 x 5/32'' White Paper Twist Ties, 2000PK (PBT6W)
- UNIVERSAL Comfort Grip Retractable Gel Pen, Medium 0.7mm, Black/Silver, PK36 (39724)
- AVERY File Folder Labels with TrueBlock, PK150 (8593)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 18"x 24", Clear (4R1824)
- RELOC ZIPPIT Reclosable Poly Bag 6-MIL, 12"x 15", Clear (6R1215)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 6"x 4", Clear (4R64)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 5"x 8", Clear (R58)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 5"x 10", Clear (R510)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 2"x 12", Clear (R212)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x 5", Clear With Hang Hole (R35-HH)
- Reloc Zippit Shipping & Packing Bags