Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 4-MIL, 10"x 10", Clear
Mfr # 4R1010
Zoro # G3105967
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10
- Length 10
- Color Clear
- Material LDPE
- Weight 31
Product Information
- Brand Reloc Zippit
- MFR # 4R1010
- Zoro # G3105967
- UPC # 842999091580
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 10 |
Length | 10 |
Details
Color | Clear |
Material | LDPE |
Item | Clear Reclosable Bags,4mil,10x10",PK1000 |
Weight | 31 |
Description
Clear Reclosable Bags,4mil,10x10 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY UltraDuty GHS Chemical Labels, Laser, Wht (60517)
- ZORO SELECT Hand Stretch Wrap 18" x 1000 ft., Cast Style, Clear (15G118)
- ZORO SELECT Triple Wall Corrugated Sheets, 48" x 72", Kraft, 5/Bundle (55VK17)
- UNIVERSAL OFFICE PRODUCTS Universal Office Products UNV11140 Small Binder Clips; Black - 40 Per Pack (11140)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 4"x 8", Clear (4R48)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 10"x 12", With White Block (WR1012)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x 12", Clear (R312)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 2"x 12", Clear (R212)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 20"x 20", Clear (R2020)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 18"x 24", Clear (4R1824)
- ZORO SELECT VCI Reclosable Poly Bags 6" x 4", 4 mil, Blue, Pk2000 (5VFW7)
- Reloc Zippit Shipping & Packing Bags