Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 2.7-MIL, 6"x 9", With Slider Closure
Mfr # RS69
Zoro # G3105757
product price: $16.39
/pk 250, $0.07/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6
- Length 9
- Color Clear
- Material LDPE
Product Information
- Brand Reloc Zippit
- MFR # RS69
- Zoro # G3105757
- UPC # 842999094451
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 6 |
Length | 9 |
Details
Color | Clear |
Material | LDPE |
Item | Clear Reclosable Bags,2 mil,6"x9",PK250 |
Description
Clear Reclosable Bags,2 mil,6 In.x9 In.,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- START INTERNATIONAL Electric Label Dispenser, 10-7/8"L (LD6100)
- SMEAD Smead Side Opening Pressboard Report Cover, Prong Fastener, Letter, Green (81451)
- POLAR-TECH Paint Can Shipper Kit, 1-1 Quart Can (HAZ1036 - 4G)
- UNIVERSAL Paper Roll, 150 ft. L x 9-1/4 in W, PK12 (UNV35715)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 4"x 4", Clear (4R44)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 10"x 13", Clear (R1013)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 2"x5", Clear (R25)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x 3", Clear With Hang Hole (R33-HH)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 10"x 13", Clear (4R1013)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 3"x 3", Clear (4R33)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 9", 4 mil, Clear, Pk1000 (5CNK3)
- Reloc Zippit Reclosable Bags