Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 2-MIL, 7"x 7", Clear
Mfr # R77
Zoro # G3105763
product price: $22.19
/pk 1000, $0.02/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7
- Length 7
- Color Clear
- Material LDPE
- Weight 9
Product Information
- Brand Reloc Zippit
- MFR # R77
- Zoro # G3105763
- UPC # 842999091245
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 7 |
Length | 7 |
Details
Color | Clear |
Material | LDPE |
Weight | 9 |
Description
Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMANO Electronic Time Date Number Stamp (NS-5100/2287)
- CREATIVE SHAPES Creative Shapes Horizontal Calendar Set, 22" x 28", Assorted, PK12 (368)
- XEROX XEROX PHASER COMP 6510/WC 6515 MAGENTA (106R03474)
- TARIFOLD 10-30 Pocket Desk Stand (D201)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 8"x 10", Clear (R810)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 12"x 12", Clear (R1212)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 18"x 24", Clear (4R1824)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 2"x4", Clear (R24)
- RELOC ZIPPIT Reclosable Poly Bag 6-MIL, 12"x 15", Clear (6R1215)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 1"x 2", Clear (R12)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 18"x 24", Clear (R1824)
- Reloc Zippit Shipping & Packing Bags