Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 2-MIL, 4"x 6", With White Block
Mfr # WR46
Zoro # G9969644
original price:
$26.21
23% off
new price: $19.99
/pk 1000, $0.02/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 mil
- Width 4 in
- Length 6 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Product Information
- Brand Reloc Zippit
- MFR # WR46
- Zoro # G9969644
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 4 in |
Length | 6 in |
Size | 4"W x 6"L |
Opening Size | 4" |
Depth | 0 |
Usable Width | 4 in |
Seal Length | 0 in |
Usable Length | 6 in |
Seal Width | 0 in |
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Polyethylene, Thickness 2 mil, Width 4 in, Length 6 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Folded, Clear, Package Configuration Flat Pack, Seal Length 0 in, Seal Width 0 in, Usable Length 6 in, Usable Width 4 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 20x16x8 in (55NM96)
- NASHUA 2.25 in. W X 50 ft. L Thermal Receipt Paper , 50PK (9078-6016)
- OHAUS Digital Compact Bench Scale 6 lb./3kg Capacity (RC31P3)
- RDW 3 in x 150 ft Single-Ply Receipt Paper, PK50 (3192)
- RELOC ZIPPIT Reclosable Poly Bag 2.7-MIL, 8"x 7", With Slider Closure (RS87)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 8"x 8", Clear (4R88)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 8"x 10", With White Block (WR810)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 4"x 6", Clear (R46)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x 12", Clear (R312)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 2"x 3", With White Block (4WR23)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x 4", Clear With Hang Hole (R34-HH)
- Reloc Zippit Reclosable Bags