Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 2-MIL, 4"x 6", Clear
Mfr # R46
Zoro # G9993435
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 mil
- Width 4 in
- Length 6 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Product Information
- Brand Reloc Zippit
- MFR # R46
- Zoro # G9993435
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 4 in |
Length | 6 in |
Size | 4"W x 6"L |
Depth | 0 |
Opening Size | 4" |
Seal Length | 0 in |
Usable Width | 4 in |
Usable Length | 6 in |
Seal Width | 0 in |
Details
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Polyethylene, Thickness 2 mil, Width 4 in, Length 6 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Folded, Clear, Package Configuration Flat Pack, Seal Length 0 in, Seal Width 0 in, Usable Length 6 in, Usable Width 4 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 5", 4 mil, Clear, Pk1000 (5CPA2)
- INTEGRA Chisel Desk Liquid Highlighters Chisel Marker Point Style, PK12 (33324)
- BUSINESS SOURCE Heavy duty Filament Tape 2" Width x 60 yd Length (64018)
- ASP Colored Key Tags w/ Rings, 1 3/8"X2 3/4", 500 Per Bx(Form #Ct-5):Wht Pk (1492)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 7"x 10", Clear (R710)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 4"x 8", With White Block (WR48)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 24"x 24", Clear (4R2424)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 18"x 24", Clear (R1824)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 13"x 15", Clear (R1315)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 20"x 20", Clear (R2020)
- RELOC ZIPPIT Reclosable Poly Bag 2.7-MIL, 12"x 15", With Slider Closure (RS1215)
- Reloc Zippit Shipping & Packing Bags