Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 2-MIL, 3"x 6", Clear
Mfr # R36
Zoro # G3105483
product price: $15.95
/pk 1000, $0.02/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3
- Length 6
- Color Clear
- Material LDPE
- Weight 4
Product Information
- Brand Reloc Zippit
- MFR # R36
- Zoro # G3105483
- UPC # 842999091047
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 3 |
Length | 6 |
Details
Color | Clear |
Material | LDPE |
Item | Clear Reclosable Bags,2 mil,3"x6",PK1000 |
Weight | 4 |
Description
Clear Reclosable Bags,2 mil,3 In.x6 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Mailers, 10" x 8" x 6", White, 50/Bundle (M1086)
- FISKARS Scissors, 8", Straight, Blue (142490-1005)
- SUNNYSIDE 1 Gal. Plastic Bottle K1 Kerosene (700G1)
- ZORO SELECT Stretch Wrap Dispenser (5NVZ1)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 2"x4", Clear (R24)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x 5", With White Block (WR35)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 6"x 9", With White Block (4WR69)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 5"x 10", Clear (R510)
- RELOC ZIPPIT Reclosable Poly Bag 2.7-MIL, 10"x 7", With Slider Closure (RS107)
- RELOC ZIPPIT Reclosable Poly Bag 6-MIL, 10"x 13", Clear (6R1013)
- RELOC ZIPPIT Reclosable Poly Bag 6-MIL, 9"x 12", Clear (6R912)
- Reloc Zippit Shipping & Packing Bags