Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 2-MIL, 2"x4", Clear
Mfr # R24
Zoro # G3104969
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2
- Length 4
- Color Clear
- Material LDPE
- Weight 2
Product Information
- Brand Reloc Zippit
- MFR # R24
- Zoro # G3104969
- UPC # 842999090965
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 2 |
Length | 4 |
Details
Color | Clear |
Material | LDPE |
Item | Clear Reclosable Bags,2 mil,2"x4",PK1000 |
Weight | 2 |
Description
Clear Reclosable Bags,2 mil,2 In.x4 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDUPRESS Pete the Cat® Alphabet Bulletin Board Set (63950)
- TRICORBRAUN 14.79 Cc P/P Scoop Natural Round 1 Tsp/Tbsp Long Handle (033465)
- SWINGLINE Optima 45 Electric Stapler, 45 Sheet (48209)
- PAC STRAPPING Open Steel Strapping Seals, For Use With 1/2 W Steel Strapping Tools, 2500PK (OST48C)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 2"x 3", Clear With Hang Hole (R23-HH)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 5"x 8", Clear With Hang Hole (R58-HH)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x 4", Clear With Hang Hole (R34-HH)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 6"x 10", Clear (4R610)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 8"x 10", Clear (4R810)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 18"x 24", Clear (4R1824)
- PARTNERS BRAND Reclosable 6 Mil Poly Bags, 6" x 6", Clear, 1000/Case (PB3870)
- Reloc Zippit Shipping & Packing Bags