Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 2-MIL, 14"x 20", Clear
Mfr # R1420
Zoro # G3104932
original price:
$124.25
20% off
new price: $98.79
/pk 500, $0.20/ea
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14
- Length 20
- Color Clear
- Material LDPE
- Weight 22
Product Information
- Brand Reloc Zippit
- MFR # R1420
- Zoro # G3104932
- UPC # 842999092099
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 14 |
Length | 20 |
Details
Color | Clear |
Material | LDPE |
Item | Clear Reclosable Bags,2mil,14"x20",PK500 |
Weight | 22 |
Description
Clear Reclosable Bags,2mil,14 In.x20 In.,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIRCLE Laminating Pouches, 2-1/4x3-3/4in, PK100 (BUS-05)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 10" x 8", 4 mil, Clear, Pk1000 (5CNX1)
- EPSON T410XL020S (410XL) Claria High-Yield Ink, 500 Page-Yield, Black (T410XL020-S)
- DACASSO Navy Blue Bonded Leather 36" x 17" No Core Rollable Desk Mat/Pad (PR-5049)
- RELOC ZIPPIT Reclosable Poly Bag 6-MIL, 5"x 8", Clear (6R58)
- RELOC ZIPPIT Reclosable Poly Bag 2.7-MIL, 9"x 12", With Slider Closure (RS912)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 18"x 24", Clear (R1824)
- RELOC ZIPPIT Reclosable Poly Bag 2.7-MIL, 12"x 15", With Slider Closure (RS1215)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 20"x 20", Clear (4R2020)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 12"x 15", Clear (R1215)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 10"x 12", Clear (R1012)
- Reloc Zippit Shipping & Packing Bags