Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 2-MIL, 10"x 12", With White Block
Mfr # WR1012
Zoro # G3105888
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10
- Length 12
- Color White Block
- Material LDPE
- Weight 20
Product Information
- Brand Reloc Zippit
- MFR # WR1012
- Zoro # G3105888
- UPC # 842999091924
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 10 |
Length | 12 |
Details
Color | White Block |
Material | LDPE |
Item | Clear Reclosable Bags,2mil,10x12",PK1000 |
Weight | 20 |
Description
Clear Reclosable Bags,2mil,10x12 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Markers, Permanent Ink, 3/16"Chisel Point, 12/DZ, Black Ink PK (AVE07888)
- AMANO Time Clock, Analog Dial & LCD Display (TCX-11/5477)
- WESTCOTT Opener, Letter, Serrated (29380)
- UST Pneumatic Combination Tool for 1/2 Steel Straps (UST 1335)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 1"x 2", Clear (R12)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 4"x 6", With White Block (WR46)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 12"x 15", With White Block (WR1215)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 2"x5", Clear (R25)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 2"x 9", Clear (R29)
- RELOC ZIPPIT Reclosable Poly Bag 6-MIL, 10"x 13", Clear (6R1013)
- PARTNERS BRAND Reclosable 6 Mil Poly Bags, 10" x 12", Clear, 500/Case (PB3884)
- Reloc Zippit Shipping & Packing Bags