Shop All Emergency Shut-Off Valves
Reliance Detection Technologies
FloodMaster Total Water Main Shutoff - 2" NPT Full Port Lead-Free Valve
Mfr # RS-080-2
Zoro # G505830055
product price: $2,845.99
/ea
Free Shipping & Returns
$2,845.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Reliance Detection Technologies
- MFR # RS-080-2
- Zoro # G505830055
- Country of Origin United States
- Category Emergency Shut-Off Valves
Description
The floodmaster rs-080 series of total water main shut-off and alarm products are designed for localized leak detection (one room, one floor, etc.). When a leak is detected, the unit will automatically shut off the water main supply line. Specific model selection is based on the valve size required to interface to the designated water main pipe. while other floodmaster leak detection products are intended for localized appliance control, the rs-080 series is designed for the complete shutoff of water to the entire building or facility plumbing section. When the sensor comes in contact with water, the system will automatically shut down the water feed line and sound an audible alarm, thus avoiding extensive water damage. Floodmaster units are easy to install and require no electrical wiring. An optional connection (24-volt signal) to a home security panel, control room or appropriate relay is also standard on all units. floodmaster recommends that installations be completed by a licensed plumber to ensure that all local code requirements are followed. features: rigid and reliable automatic valves multiple sensors can be added to a single alarm system multiple valve sizes available audible alarm easy installation - no electrical wiring required easy reset valves meet nsf372 potable water standard unit can interface with a home security alarm system, control room or appropriate relay
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOPERL 1.5 gpm Aerated Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass (5501205)
- CASH ACME Cash Acme 22348-0150 0.75 in. Nclx-A Temp & Pres Valve - 150 Piece (22348-0150)
- RIDGID Tubing Cutter, 3/16 in to 1-3/16 in OD Cutting Capacity, Enclosed Feed Standard Wheel Cutter (150)
- MOEN Handle Kit, 128868BN (128868BN)
- RELIANCE DETECTION TECHNOLOGIES FloodMaster Total Water Main Shutoff - 1" NPT Full Port Lead-Free Valve (RS-080-1)
- RELIANCE DETECTION TECHNOLOGIES FloodMaster RS-094-1/2 Water Tank Alarm Shutoff - 1/2" NPT Full Port Lead-Free Valve (RS-094-1/2)
- RELIANCE DETECTION TECHNOLOGIES FloodMaster Water Tank Alarm Shutoff - 1" NPT Full Port Lead-Free Valve (RS-094-1)
- RELIANCE DETECTION TECHNOLOGIES FloodMaster Total Water Main Shutoff - 1-1/2" NPT Full Port Lead-Free Valve (RS-080-1-1/2)
- BRASSCRAFT ANGLE STP VALVE 1/2X1/4"" (G2CR09X CD)
- BRASSCRAFT SHUT-OFF VALVE 1/2X1/2"" (G23341X C1)
- WATTS DUO WASH MCHN VLV 1/2"" (6643)
- Reliance Detection Technologies Emergency Shut-Off Valves