Shop All Generator & Power Inverter Accessories
Reliance Controls
GENERATOR PWR TRANS KIT
Mfr # 306CRK
Zoro # G604411988
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Includes the 306C indoor transfer switch, a PB30 outdoor power inlet box, and a PC3010 10` outdoor power cord Eliminates the dangers associated with back-feeding 6 Circuits 30A - 125/250V Everything needed to connect your portable generator - up to 7500 running watts cULus Listed to UL1008 ANSI Standard
- Color Gray
- Circuits 6 - (1)2P 20A, (4)1P 15A
- DIMENSIONS (W x H x D) 7.75 X 11.25 X 4.75
- Enclosure Metal
Product Information
- Brand Reliance Controls
- MFR # 306CRK
- Zoro # G604411988
- UPC # 815181012007
- Country of Origin China
- Category Generator & Power Inverter Accessories
Dimensions
DIMENSIONS (W x H x D) | 7.75 X 11.25 X 4.75 |
Details
Item | Transfer Kit |
Features | Includes the 306C indoor transfer switch, a PB30 outdoor power inlet box, and a PC3010 10` outdoor power cord Eliminates the dangers associated with back-feeding 6 Circuits 30A - 125/250V Everything needed to connect your portable generator - up to 7500 running watts cULus Listed to UL1008 ANSI Standard |
Color | Gray |
Circuits | 6 - (1)2P 20A, (4)1P 15A |
Enclosure | Metal |
FREIGHT CLASS | 61300 |
POWER INLET, NEMA | NEMA L14-30 |
Description
Reliance Controls 30 amps 240 V 2 space 6 circuits Surface Mount Generator Power Transfer Kit
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, ISO Thread, M16, .125-.188 (RSM-161003)
- WIREMOLD Extension Box Fitting, Ivory, PVC (2348S/51)
- SCHNEIDER ELECTRIC Pilot light, Harmony 9001SK, plastic, polycarbonate, domed, white, 30mm, LED white, 120V (9001SKP38LWW9)
- HUBBELL Dup Rcpt Wll Plt, Stnd;Wht, 1Gng, Smth Stn (P8W)
- RELIANCE CONTROLS Non-Metallic Power Inlet Box, Amps 30 (PBN30)
- RELIANCE CONTROLS Power Inlet Box, L14-30 NEMA, Plastic (WKPBN30)
- RELIANCE CONTROLS Manual Transfer Switch, 125/250V, 30A (310CRK)
- RELIANCE CONTROLS Manual Transfer Switch, 30A, 125/250V (31406CRK)
- RELIANCE CONTROLS Generator Power Cord, 20 Ft (PC3020)
- RELIANCE CONTROLS THROUGH THE WALL KIT (WKPBN30)
- MAGNUM To Monitor And Operate The Inverter And Charger From Remote Location, LED Status Indicators And LCD (ME-RC50-L)
- Reliance Controls Generator & Power Inverter Accessories