Shop All Toys & Games
Relevant Play
Mad Mattr, Blue, PK2
Mfr # 210600
Zoro # G4858089
product price: $39.19
/pk 2, $19.60/ea
$39.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 2 - 10 oz. pack of mad mattr
- Recommended Grade Grade K+
- Recommended Age 3+ Years
- Material Sand, Polymer
Product Information
- Brand Relevant Play
- MFR # 210600
- Zoro # G4858089
- UPC # 194629093298
- Country of Origin Sweden
- Category Toys & Games
Details
Color | Blue |
Includes | 2 - 10 oz. pack of mad mattr |
Recommended Grade | Grade K+ |
Recommended Age | 3+ Years |
Material | Sand, Polymer |
Description
Stretch your creativity to the max... with Mad Mattr! An addictive super-soft modeling compound that molds and shapes easily. Make whatever comes to mind. Press it, mold it, knead it, stretch it, squeeze it, sculpt it... or just stretch it slow and watch it flow! Each bag contains 10 ounces. Sold as a 2 bags.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Pink Pearl Eraser, Large, PK12 (70521)
- KENSINGTON Claptop Sleeve 17", Black (62567)
- QUARTET Bulletin/Whiteboard Combination 24"H x 36"W (S553)
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Cast Style, Orange (15A927)
- RELEVANT PLAY Mad Mattr, Purple, PK2 (210500)
- RELEVANT PLAY Mad Mattr, Pink, 10 oz. Per Pack, 2PK (210400)
- BRIARPATCH First 100 Numbers Colors Shapes™ Bingo Game (01302)
- MELISSA & DOUG Upper + Lower Case Alphabet Puzzle (47)
- SMARTGAMES Color Code™ Puzzle Game (090US)
- WORLDS SMALLEST World's Smallest Lite Brite (545SI)
- GONGE Tactile Discs – Complete Set of 10 (2116)
- Relevant Play Toys & Games