Shop All Limit Switches
Relay & Control
Relay & Control RCL-303 Adjustable Length Roller Lever Precision Oil Tight Limit Switch - 90 deg
Mfr # RCL-303
Zoro # G004089039
product price: $77.65
/ea
Free Shipping & Returns
$77.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Relay & Control
- MFR # RCL-303
- Zoro # G004089039
- Country of Origin China
- Category Limit Switches
Description
Our products are named for its high standard, durability, stability and trust among our users. We also aim for quality, innovation and user satisfaction and we work towards achieving them every day to make our product up to date.
Features- Wide choice of heads and actuators
- Captive cover screws
- Dustproof, Oil Tight, Water Resistant
- Silver & Gold alloy contacts, double contact design
- Stainless steel essentials
- Hi-Pot Voltage -2200VA & minute
- Insulation Resistance -100 MO on 500 VDC
- Max. Operating Freq.120 mech. Operations, minute. 30 elect. Operations, minute
- Color Finishtan: Tan
- Standard Size & Dimension: 1⁄2" Conduit Entry
- Height: 3.95
- OT Min: 60°
- DT Max: 16°
- Length: 1.55
- Width: 1.62
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 10A, 3 Pole, 240/415/440V AC, D Curve (M9F23310)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Wobble Stick, 2NC/2NO, 10A @ 600V AC (9007C62J)
- HUBBELL 15A Midget Locking Connector 2P 3W 120VAC L5-15R BK (HBL4729VBK)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 10A, 1 Pole, 250V AC, Medium Curve (AA1-B0-34-610 -5D1-I)
- RELAY & CONTROL Standard Roller Lever Mini Limit Switch (RCM-400)
- RELAY & CONTROL Relay & Control RCL-301 Standard Roller Lever Precision Oil Tight Limit Switch - 90 deg (RCL-301)
- TELEMECANIQUE SENSORS Severe Duty Limit Switch, No Lever, Rotary, SPDT, 20A @ 600V AC (9007TUB5)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC (9007C54J)
- SQUARE D 240V 10A LIMIT SWITCH (XCKJ10511H7)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB73EBL)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (4LS1)
- Relay & Control Limit Switches & Accessories