Shop All Limit Switches
Relay & Control
Relay & Control RCL-301 Standard Roller Lever Precision Oil Tight Limit Switch - 90 deg
Mfr # RCL-301
Zoro # G304011327
product price: $72.39
/ea
$72.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Relay & Control
- MFR # RCL-301
- Zoro # G304011327
- Country of Origin China
- Category Limit Switches
Description
Our products are named for its high standard, durability, stability and trust among our users. We also aim for quality, innovation and user satisfaction and we work towards achieving them every day to make our product up to date.
Features- Wide choice of heads and actuators
- Captive cover screws
- Dustproof, Oil Tight, Water Resistant
- Silver & Gold alloy contacts, double contact design
- Stainless steel essentials
- Hi-Pot Voltage -2200VA & minute
- Insulation Resistance -100 MO on 500 VDC
- Max. Operating Freq. 120 mech. Operations, minute. 30 elect. Operations, minute
- Color Finishtan: Tan
- Standard Size & Dimension: 1⁄2" Conduit Entry
- Height: 3.95
- PT Max: 25° to 30°
- Width: 1.62
- OT Min: 60°
- Length: 1.55
- Dt Max: 16°
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL R841C1169 208/240V Electric (R841C1169)
- IFM Sensor Wiring Block, 8 Pin, Receptacle (EBC024)
- SQUARE D Molded Case Circuit Breaker, QBL Series 225A, 3 Pole, 240V AC (QBL32000S22)
- GREENGATE Ceiling Dt W/Bas 1000 Sq Ft (OAC-DT-1000-R)
- RELAY & CONTROL Standard Roller Lever Mini Limit Switch (RCM-400)
- RELAY & CONTROL Relay & Control RCL-303 Adjustable Length Roller Lever Precision Oil Tight Limit Switch - 90 deg (RCL-303)
- HONEYWELL Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 480V AC, Actuator Location: Top (208LS1)
- DAYTON Heavy Duty Limit Switch, No Lever, Rotary, SPDT, 10A @ 600V AC, Actuator Location: Side (12T896)
- OMRON Limit Switch, Plunger, SPDT, 5A @ 240V AC, Actuator Location: Top (D4C1631)
- YORK L140-40F Limit Switch (S1-025-46403-000)
- DAYTON Limit Switch, Plunger, SPDT, 5A @ 240V AC, Actuator Location: Top (13F515)
- Relay & Control Switches