Shop All Limit Switches
Relay And Control
Mini Limit Switch, 3.25", Plastic Top
Mfr # RCM-404
Zoro # G0543197
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Location - Limit Switch Top
- Body Style - Limit Switch Miniature
Product Information
- Brand Relay And Control
- MFR # RCM-404
- Zoro # G0543197
- UPC # 00650361321230
- Country of Origin Taiwan, Province of China
- Category Limit Switches
Details
Item | Limit Switch |
Actuator Location - Limit Switch | Top |
Body Style - Limit Switch | Miniature |
Description
Mini Limit Switch,3.25 In.,Plastic Top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 22 AWG 6 Conductor Stranded Multi-Conductor Cable WT (E2106S.41.02)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- MIDWEST FASTENER 12 WG to 10 WG x #6 x 31/32" Insulated Spade Terminals 15PK (69991)
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13, Electrical Connection: Pre-Wired Cable (ZCMD21L2)
- RELAY AND CONTROL Limit Switch, Coil Spring, Wobble Stick, 1NC/1NO, 5A @ 250V AC, Actuator Location: Top (RCM-403)
- RELAY AND CONTROL Limit Switch, Adjustable Lever, Roller, 1NC/1NO, 5A @ 250V AC, Actuator Location: Side (RCM-401)
- RELAY AND CONTROL Limit Switch, Adjustable Lever, Roller, 1NC/1NO, 10A @125V AC, Actuator Location: Side (RCL-302)
- RELAY AND CONTROL Limit Switch, Lever, Roller, 1NC/1NO, 10A @125V AC, Actuator Location: Side (RCL-301)
- RELAY AND CONTROL Limit Switch, Lever, Roller, 1NC/1NO, 5A @ 250V AC, Actuator Location: Side (RCM-400)
- RELAY AND CONTROL Limit Switch, Push Roller, 1NC/1NO, 5A @ 250V AC (RCM-407)
- OMRON Heavy Duty Limit Switch, Plunger, Roller, SPDT, 10A @ 600V AC, Actuator Location: Top (D4A1110N)
- Relay And Control Limit Switches