Shop All Limit Switches
Relay And Control
Limit Switch, Push Roller, 1NC/1NO, 5A @ 250V AC
Mfr # RCM-407
Zoro # G0543370
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Push Roller
- Actuator Style - Limit Switch Push Roller
- Contact Form- Switches 1NC/1NO
- Actuator Location - Limit Switch Top
- AC Contact Rating - Limit Switch 5A @ 250V
Product Information
- Brand Relay And Control
- MFR # RCM-407
- Zoro # G0543370
- UPC # 00650361321261
- Country of Origin Taiwan, Province of China
- Category Limit Switches
Details
Item | Limit Switch |
Basic Actuator Style - Limit Switch | Push Roller |
Actuator Style - Limit Switch | Push Roller |
Contact Form- Switches | 1NC/1NO |
Actuator Location - Limit Switch | Top |
AC Contact Rating - Limit Switch | 5A @ 250V |
Body Style - Limit Switch | Miniature |
Description
Mini Limit Switch,Horizontal Roller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 3/4 in. Electrical Metallic Tube EMT Compression Connectors, 5PK (26232)
- TRIPP LITE Surge Protector Power Strip 12 Outlet 2 USB Ports Tel/Modem/Coax (TLP128TTUSBB)
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: No (6EAV0)
- WIEGMANN Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3R, Screw On (RSC121206G)
- RELAY AND CONTROL Mini Limit Switch, 3.25", Plastic Top (RCM-404)
- RELAY AND CONTROL Limit Switch, Adjustable Lever, Rod, 1NC/1NO, 10A @125V AC, Actuator Location: Side (RCL-305)
- RELAY AND CONTROL Limit Switch, Adjustable Lever, Rod, 1NC/1NO, 5A @ 250V AC, Actuator Location: Side (RCM-402)
- RELAY AND CONTROL Limit Switch, Coil Spring, Wobble Stick, 1NC/1NO, 10A @125V AC, Actuator Location: Top (RCL-306)
- RELAY AND CONTROL Limit Switch, Push Roller, 1NC/1NO, 10A @125V AC (RCL-307)
- RELAY AND CONTROL Mini Limit Switch, 3.25", Wire Top (RCM-405)
- DAYTON Limit Switch, Roller Lever, Rotary, SPDT, 10A @ 300V AC, Actuator Location: Side (12T961)
- Relay And Control Limit Switches & Accessories