Shop All Limit Switches
Relay And Control
Limit Switch, Adjustable Lever, Rod, 1NC/1NO, 5A @ 250V AC, Actuator Location: Side
Mfr # RCM-402
Zoro # G0543413
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Lever
- Actuator Style - Limit Switch Adjustable Lever, Rod
- Contact Form- Switches 1NC/1NO
- Actuator Location - Limit Switch Side
- AC Contact Rating - Limit Switch 5A @ 250V
Product Information
- Brand Relay And Control
- MFR # RCM-402
- Zoro # G0543413
- Country of Origin Taiwan, Province of China
- Category Limit Switches
Details
Item | Limit Switch |
Basic Actuator Style - Limit Switch | Lever |
Actuator Style - Limit Switch | Adjustable Lever, Rod |
Contact Form- Switches | 1NC/1NO |
Actuator Location - Limit Switch | Side |
AC Contact Rating - Limit Switch | 5A @ 250V |
Body Style - Limit Switch | Miniature |
Differential Travel | 10 Degrees |
Actuator Style | Rod |
Arm Adjustability | Adjustable |
Mounting Hole Vertical Center to Center Distance | 56 mm |
Total Travel | 95 Degrees |
Pretravel | 20 Degrees |
Mounting Hole Horizontal Center to Center Distance | 21 mm |
Overtravel | 75 Degrees |
Operating Force - Maximum | 203 g-force |
Description
Miniature Limit Switch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Conduit Body Cover, 1 in. (370F)
- REMKE Cord Grip, Ni Plated Brass, 1/2", .24-.47 (BR13NA)
- LEVITON Locking Plug (2611)
- KLEIN TOOLS Cable Ties, 11.5-Inch, Black (450-210)
- RELAY AND CONTROL Limit Switch, Adjustable Lever, Roller, 1NC/1NO, 10A @125V AC, Actuator Location: Side (RCL-303)
- RELAY AND CONTROL Limit Switch, Adjustable Lever, Rod, 1NC/1NO, 10A @125V AC, Actuator Location: Side (RCL-305)
- RELAY AND CONTROL Limit Switch, Adjustable Lever, Roller, 1NC/1NO, 10A @125V AC, Actuator Location: Side (RCL-302)
- RELAY AND CONTROL Limit Switch, Coil Spring, Wobble Stick, 1NC/1NO, 10A @125V AC, Actuator Location: Top (RCL-306)
- RELAY AND CONTROL Limit Switch, Lever, Roller, 1NC/1NO, 5A @ 250V AC, Actuator Location: Side (RCM-400)
- RELAY AND CONTROL Mini Limit Switch, 3.25", Wire Top (RCM-405)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSYPB1A)
- Relay And Control Switches