Shop All Push Button Control Stations
Relay And Control
Control Station, Up/Down/Stop
Mfr # PBS-602
Zoro # G0543757
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Surface
- AC Contact Rating 5 A @ 120/240 V
- Product Type Control Station
Product Information
- Brand Relay And Control
- MFR # PBS-602
- Zoro # G0543757
- Country of Origin China
- Category Push Button Control Stations
Details
Item | Control Station |
Mounting Style | Surface |
AC Contact Rating | 5 A @ 120/240 V |
Product Type | Control Station |
Description
Control Station
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Fusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 100 A, NEMA 3R (DH363FRK)
- SUPERIOR ELECTRIC GFCI 15 Amp 3 Prong Plug NEMA 5-15P (SE5000)
- MERSEN Plug Fuse Adapter, S Series, 7A to 15A, 125V AC (SAG15)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 25 ft, Gray, Series: 6100 (6103-22-00)
- RELAY AND CONTROL Open/Close Control Station, Keyed Alike (1KX-KA)
- RELAY AND CONTROL Control Station, Open/Close/Stop (PBS-601)
- RELAY AND CONTROL Surfce Mnt Cntrl Station, 3-Button, Nema 4 (3BXT)
- RELAY AND CONTROL Control Station, 1-Button, Metal, Nema 4 (1BX)
- RELAY AND CONTROL Control Station, 1 Button, Momentary (PBS-1)
- RELAY AND CONTROL Control Station, 2 Button, Momentary (PBS-2)
- SCHNEIDER ELECTRIC NO/NC Yellow Pendant Control Station (XACA205)
- Relay And Control Push Button Control Stations