Shop All Push Button Control Stations
Relay And Control
Control Station, 2 Button, Momentary
Mfr # PBS-2
Zoro # G0543818
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style Surface
- Product Type Control Station
- AC Contact Rating 5 A @ 120/240 V
Product Information
- Brand Relay And Control
- MFR # PBS-2
- Zoro # G0543818
- Country of Origin China
- Category Push Button Control Stations
Details
Item | Control Station |
Mounting Style | Surface |
Product Type | Control Station |
AC Contact Rating | 5 A @ 120/240 V |
Description
Control Station
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Mechanical position Indicators, DD51-AN-0.060-S-C2 (DD51)
- SIEMENS Control Transformer, 100 VA, 55 °C, 120/240V AC, 240/480V AC (MT0100M)
- AMPHENOL ER 17C 1716 PIN PLUG (MS3106E2029P)
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C405)
- RELAY AND CONTROL Open/Close Control Station, Keyed Alike (1KX-KA)
- RELAY AND CONTROL Surfce Mnt Cntrl Station, 3-Button, Nema 4 (3BXT)
- RELAY AND CONTROL Keyswtch Open/Close with Stp, Keyed Alike (1KXS-KA)
- RELAY AND CONTROL Control Station, 1 Button, Momentary (PBS-1)
- RELAY AND CONTROL Control Station, Open/Close/Stop (PBS-601)
- RELAY AND CONTROL Control Station, Forward/Reverse/Stop (PBS-603)
- SPRINGER CONTROLS CO T.E.R., F70AB12020000001 MIKE Pendant, 4 Button, Black, 1-Speed Buttons (F70AB12020000001)
- Relay And Control Switches