Shop All Definite Purpose Contactors
Relay And Control
120VAC Definite Purpose Contactor 3P 40A
Mfr # DPC-40A3P120
Zoro # G0543057
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 40
- Number of Poles 3
- Coil Volts 120VAC
- Product Type Defn Purpose Contactor,40A,3-Pole,120VAC
Product Information
- Brand Relay And Control
- MFR # DPC-40A3P120
- Zoro # G0543057
- Country of Origin China
- Category Definite Purpose Contactors
Details
Item | Definite Purpose Contactor |
Full Load Amps | 40 |
Number of Poles | 3 |
Coil Volts | 120VAC |
Product Type | Defn Purpose Contactor,40A,3-Pole,120VAC |
Description
Defn Purpose Contactor,40A,3-Pole,120VAC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 12 AWG, 1,000 ft, Blue, Nylon Jacket, PVC Insulation (58018405)
- SCHNEIDER ELECTRIC Selector Switch, 2 Pos, 22 mm, Black (XB4BD41)
- 3M Shrink Tubing, 0.8in ID, Black, 9in, PK25 (ITCSN-0800-9"-BLACK-25 PCS)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Orchid (SHC1042)
- RELAY AND CONTROL 120VAC Definite Purpose Contactor 2P 30A (DPC-30A2P120)
- RELAY AND CONTROL 120VAC Definite Purpose Contactor 3P 30A (DPC-30A3P120)
- RELAY AND CONTROL 120VAC Definite Purpose Contactor 2P 40A (DPC-402120)
- RELAY AND CONTROL 120VAC Definite Purpose Contactor 3P 120A (DPC-120A3P120)
- RELAY AND CONTROL 120VAC Definite Purpose Contactor 2P 30A (DPC-302120)
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 2P 25A (6GNR6)
- MOELLER 125V-DC 160A AMP 100HP AC CONTACTOR (DIL4M115/22)
- Relay And Control Definite Purpose Contactors