Shop All Recliners
This Product is Discontinued
Relaxzen
Rocker Recliner, Heat and Massage, Brown (Discontinued)
Mfr # 60-7000M
Zoro # G7990258
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Brown
- Material Leather
- Series Reynolds
- Overall Height 40"
- Weight Capacity 300 lb.
Product Information
Dimensions
Overall Height | 40" |
Details
Color | Brown |
Item | Rocker Recliner,Heat and Massage,Brown |
Material | Leather |
Series | Reynolds |
Weight Capacity | 300 lb. |
Description
Rocker Recliner,Heat and Massage,Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.