Shop All Floor Cleaners and Maintainers
Rejuvenate
Rejuvenate RJFC128 128 oz Floor Cleaner for Multisurface - pack of 2
Mfr # 1547959
Zoro # G104109262
product price: $53.09
/ea
$53.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rejuvenate
- MFR # 1547959
- Zoro # G104109262
- UPC # 678408550344
- Country of Origin China
- Category Floor Cleaners and Maintainers
Description
Floor Cleaner is easy and ready to use; simply spray it directly on your hard surface floors and wipe it. It has a non-toxic spray formula to safely and effectively clean
Features- Container Size: 128 oz.
- Compatible Floor Type: Multisurface
- Suitable for Grout
- Product Form: Liquid
- Scent: Fresh
- Packaging Type: Bottle
- Application: Hardwood, laminate, vinyl, stone and ceramic tile
- Cleaner Color or Finish: Neutral
- Application Method: Ready
- Neutralizes contaminates, removes old wax and strips away cleaner residue
- Residue free cleaner will clean any floor to get rid of the toughest dirt and grime without leaving behind a dulling shine
- Safe for frequent use as an everyday cleaner
- Recommended to be used with our Microfiber Mop Bonnet Applicator
- Outperforms All Other Floor Cleaners Use To Prep Before Rejuvenating Easy Spray & Mop Formula pH Balanced Use On Hardwood, Laminate, Vinyl, Stone, Ceramic Tile and ALL Rejuvenated Floors!
- Dimension: 12.25" H x 8.5" W x 8.75" L
- Weight: 18.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL GRY Rol Towel Dispenser (9765)
- PIG Absorbent Pan, 6 gal, Oil Based Liquids, Black, White, Polypropylene (PAN401)
- PROTEAM Stretch Hose with Cuffs, 1-1/2", Black (101705)
- DAYTON Polyethylene Solution Tank, 2.5 Gal (6XKJ0)
- REJUVENATE No Scent Luxury Vinyl Floor Cleaner Liquid 32 oz (RJ32LVFC)
- REJUVENATE 32 Oz. All Floors Restorer (HG-R05320)
- REJUVENATE 32oz Wd Floor Cleaner (RJFC32PRO)
- REJUVENATE Shine Refresher, Clear, 1 gal (HG-R55033)
- REJUVENATE No Scent Stone and Tile and Laminate Cleaner 32 oz Liquid (RJ32STLFC6)
- REJUVENATE Fresh Scent Floor Cleaner Refill Liquid 1 gal (RJFC128)
- SC JOHNSON PROFESSIONAL Hyper Concentrate Floor Stripper, Low Odor, 2 gal Bag-in-Box (680076)
- Rejuvenate Floor Cleaners and Maintainers