Shop All Rags & Towels
Rejuvenate
Rejuvenate 1005756 6 x 17 in. Microfiber Floor Cloth
Mfr # 1005756
Zoro # G403891585
$29.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rejuvenate
- MFR # 1005756
- Zoro # G403891585
- UPC # 678408001327
- Country of Origin China
- Category Rags & Towels
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
6 x 17 in. Microfiber Floor Cloth
Specifications- Material: Microfiber
- Cloth Width: 6 in.
- Cloth Length: 17 in.
- Weight: 0.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Lube Oil (851099)
- LIBMAN COMMERCIAL 36 Dust Mop Refill, 6PK (925)
- HONEY-CAN-DO Honey Can Do TRS-01886 30L and 3L Stainless Steel Step Can Combo (TRS-01886)
- SWIFFER Duster Refill, Dust Lock Fiber, Blue, PK4 (99036)
- 2XL 2Xl Corporation TXL L420 C-C-Grn Twlet Refillsl Crtrdg Sh 2-1200 Sheets (TXL L420)
- GLOBAL INDUSTRIAL 16 x 16 266 GSM Microfiber Glass Cleaning Cloths, Gold, 12PK (670237)
- ZORO SELECT Reclaimed Knit Cloth Rag 25 lb. 18" x 18", Colored Mixed (135-25N)
- MONARCH Shop Towel Size Terry Wipers - COLORED 50 lb box (N-C60-50)
- WYPALL Microfiber Cleaning Cloth, Green, 24PK (83630CT)
- BUFFALO Wiping Rags Assrt 4Lb (10080)
- MONARCH Wall Washing Terry Wipers - White 25 lb box (N-W50CB-25)
- Rejuvenate Rags & Towels