Shop All Floor Cleaners and Maintainers
Rejuvenate
Professional Hardwood Floor Restorer
Mfr # HG-R55048
Zoro # G604104453
product price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Fragrance Unscented
- Container Type Bottle
- Recommended Dilution Ready To Use
- NSF Rating Not Rated
Product Information
- Brand Rejuvenate
- MFR # HG-R55048
- Zoro # G604104453
- UPC # 678408550481
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Container Size | 1 gal |
Details
Item | Floor Restorer |
Color | Clear |
Fragrance | Unscented |
Container Type | Bottle |
Recommended Dilution | Ready To Use |
NSF Rating | Not Rated |
pH Value | Neutral |
Maximum Coverage Area | 3,000 sq ft |
Standards | CARB Compliant |
Cleaner Form | Liquid |
Properties | Biodegradable, No Rinse Required, Nonflammable |
For Floor Type | Hardwood |
VOC Content | 0% |
Low Foaming | No |
Minimum Drying Time | 45 min |
Biodegradable | Yes |
Maximum Drying Time | 2 hr |
Nonflammable | Yes |
pH Level | 7 to 9 |
Minimum Coverage Area | 2,000 sq ft |
Rinse Required | No |
Maximum RTU Yield per Container | 128 oz |
Finish Type | Matte/Low Shine |
Description
Floor Restorer, Cleaner Form Liquid, Container Size 1 gal, Container Type Bottle, Finish Type Matte/Low Shine, For Floor Type Hardwood, Maximum Drying Time 2 hr, Minimum Drying Time 45 min, pH Level 7 to 9, pH Value Neutral, Properties Biodegradable, No Rinse Required, Nonflammable, Ready To Use, Standards CARB Compliant, VOC Content 0 Percent, Maximum Coverage Area 3,000 sq ft, Minimum Coverage Area 2,000 sq ft, NSF Rating Not Rated, Recommended Dilution Ready To Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Absorbent Roll, 4 gal, 3 ft x 10 ft, Universal, Gray, Polypropylene (GRP36203-GY)
- WOODEZE Woodeze 5GA-RLE202 LintEater Rotary Dryer Vent Cleaning (5GA-RLE202)
- KRAFT TOOL Replacement Handle Adapter for Brooms (CC259)
- SIMPLE GREEN Industrial Cleaner and Degreaser, Trigger Spray Bottle, 24 oz, Concentrated, Sassafras, Dark Green (2710001213012)
- REJUVENATE Professional Hardwood Floor Restorer (HG-R05321)
- REJUVENATE All Floors Cleaner, Clear, 32 oz (RJFC32RTU)
- REJUVENATE All Floors Cleaner, Clear, 1 gal (HG-R51280)
- REJUVENATE Fresh Scent Floor Cleaner Refill Liquid 1 gal (RJFC128)
- REJUVENATE Fresh Scent Floor Cleaner Liquid 32 oz (RJFC32RTU6)
- REJUVENATE Orange Scent Antibacterial Floor Cleaner Liquid 32 oz (RJ32ABFC)
- MISTY Neutral Floor Cleaner EP, Lemon, 1gal Bottle, PK4 (1033704)
- Rejuvenate Floor Cleaners and Maintainers