Shop All Floor Cleaners and Maintainers
Rejuvenate
Professional Hardwood Floor Restorer
Mfr # HG-R05321
Zoro # G104104410
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Fragrance Unscented
- Container Type Bottle
- Recommended Dilution Ready To Use
- For Floor Type Hardwood
Product Information
- Brand Rejuvenate
- MFR # HG-R05321
- Zoro # G104104410
- UPC # 678408053210
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Container Size | 32 oz |
Details
Item | Floor Restorer |
Color | Clear |
Fragrance | Unscented |
Container Type | Bottle |
Recommended Dilution | Ready To Use |
For Floor Type | Hardwood |
Properties | Biodegradable, No Rinse Required, Nonflammable |
Standards | Safe For Pets and Kids |
pH Level | 8 to 9 |
Maximum Coverage Area | 525 sq ft |
Nonflammable | Yes |
Low Foaming | No |
Maximum RTU Yield per Container | 32 oz |
Flash Point | 200 Degrees F |
pH Value | Neutral |
Minimum Drying Time | 45 min |
Biodegradable | Yes |
Maximum Drying Time | 45 min |
Rinse Required | No |
NSF Rating | Not Rated |
Cleaner Form | Liquid |
Finish Type | Matte/Low Shine |
Description
Floor Restorer, Cleaner Form Liquid, Container Size 32 oz, Container Type Bottle, Finish Type Matte/Low Shine, For Floor Type Hardwood, Maximum Drying Time 45 min, Minimum Drying Time 45 min, pH Level 8 to 9, pH Value Neutral, Properties Biodegradable, No Rinse Required, Nonflammable, Ready To Use, Standards Safe For Pets and Kids, Flash Point 200 Degrees F, Maximum Coverage Area 525 sq ft, NSF Rating Not Rated, Recommended Dilution Ready To Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XERO Spigot Mount Pressure Gauge (209-24-387)
- CORMATIC Cormatic Paper Towels, White, 6 PK (GPC2930P)
- GLADE Air Freshener Refill, f/Auto Spray, Clean Linen, 12.4oz, , PK 2 (SJN310909)
- INNOVATIVE PRODUCTS OF AMERICA Air Comb Filter/Radiator Cleaner, 24" (8051)
- REJUVENATE All Floors Restorer, Clear, 32 oz (RJ32F)
- REJUVENATE All Floors Cleaner, Clear, 1 gal (HG-R51280)
- REJUVENATE All Floors Cleaner, Clear, 1 gal (RJFC128)
- REJUVENATE 32 Oz. All Floors Restorer (HG-R05320)
- REJUVENATE Rejuvenate RJFC128 128 oz Floor Cleaner for Multisurface - pack of 2 (1547959)
- REJUVENATE Gloss All Floors Restorer Liquid 32 oz (RJ32F12)
- SPIC AND SPAN Floor Cleaner, 1 gal., Green, PK3 (02001)
- Rejuvenate Floor Cleaners and Maintainers