Shop All Cable Protectors
Reiku
Tubing Protector, 0.360in, Black, Polyamide
Mfr # PAPKB-36F/G
Zoro # G7578462
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tubing Profiles F and G
- Color Black
- Corrugated Tubing Fitting Color Black
- Tubing Size 1.417 in
- Temp. Range -40 Degrees to 221 Degrees F
Product Information
- Brand Reiku
- MFR # PAPKB-36F/G
- Zoro # G7578462
- Country of Origin Germany
- Category Cable Protectors
Dimensions
Tubing Size | 1.417 in |
Connection Type/Size | 1 1/4 in Corrugated Tubing |
Compatible Nominal Size | 1 1/4 in |
Nominal Size | 1 1/4 in |
Details
Item | Tubing Protector |
For Use With | Tubing Profiles F and G |
Color | Black |
Corrugated Tubing Fitting Color | Black |
Temp. Range | -40 Degrees to 221 Degrees F |
Corrugated Tubing Fitting Material | Polyamide 6 |
Standards | ASTM D 2863, DIN 53474, EN 60695, ISO 179/1eA, ISO 4589, ISO 527, UL94 |
Description/Special Features | Automation Application, Free of Cadmium, Halogen, and Phosphor |
Self Extinguising | Yes |
Chemical Resistant | Yes |
Corrugated Tubing Fitting Item | Tubing Protector |
Self Extinguishing | Flame Retardant |
IP Rating | Not Rated |
Min. Operating Temperature | -40 Degrees F |
Max. Operating Temperature | 221 Degrees F |
Operating Temp. Range | -40 Degrees F to 221 Degrees F |
Description
Tubing Protector, Connection Type/Size 1 1/4 in Corrugated Tubing, Compatible Nominal Size 1 1/4 in, Corrugated Tubing Fitting Material Polyamide 6, Nominal Size 1 1/4 in, Tubing Size 1.417 in, Chemical Resistant Yes, For Use With Tubing Profiles F and G, Description/Special Features Automation Application, Free of Cadmium, Halogen, and Phosphor, Corrugated Tubing Fitting Color Black, Self Extinguishing Yes, Standards ASTM D 2863, DIN 53474, EN 60695, ISO 179/1eA, ISO 4589, ISO 527, UL94
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Electrical Box Cover, 3 Gang, Rectangular, Non-Metallic (E9763B)
- TRIPP LITE Tripp Lite ULTRABLOK Isobar 2 Outlet Direct Plug-In Surge Protector & Suppressor Diagnostic LED (ULTRABLOK)
- SIEMENS Power Contactor, 3 Poles, 24V AC, 25 A (3RT20262AC20)
- BRYANT Straight Blade Devices, Male Plug, HD, Straight, 30A 250V, 2-Pole 3-Wire Grounding, 6-30P, Gray (9630NP)
- REIKU Tubing Protector, 0.360in, Black, Polyamide (PAPRB-70)
- REIKU Tubing Protector, 0.360in, Black, Polyamide (PAPRB-52)
- REIKU Tubing Protector, 0.360in, Black, Polyamide (PAPRB-36F/G)
- ELECTRIDUCT Wire Guard, White, PVC, 5 ft L, 1 1/2" W (SR-WG-150-5-WT)
- ELECTRIDUCT SafCord Cord Cover 3" x 30ft- Taupe (CC-SC-3-30-TP)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT2010W)
- D-LINE Accessory Multipack, PVC (US/CLOAP22QSW)
- Reiku Cable Protectors