Shop All Lock Nuts
Reiku
Lock Nut, 3/4", Nylon, 10 PK
Mfr # PAGMB-N04
Zoro # G4555774
original price:
$14.08
14% off
new price: $11.99
/pk 10, $1.20/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Hex Width 1.26 in
- Standards CSA Certified; UL Listed
- System of Measurement Inch
- Corrugated Tubing Fitting Material Polyamide 6
Product Information
Dimensions
Thread Size | 3/4" |
Hex Width | 1.26 in |
Connection Type/Size | 3/4 in NPT |
Fitting Thread Length | 0.25 in |
Compatible Nominal Size | 3/4 in |
Tubing Size | 0.906 in |
Fitting Height | 0.25 in |
Fitting Length | 1.26 in |
Fitting Width | 1.26 in |
Nominal Size | 3/4 in |
Details
Item | Lock Nut |
Material | Nylon |
Standards | CSA Certified; UL Listed |
System of Measurement | Inch |
Corrugated Tubing Fitting Material | Polyamide 6 |
Corrugated Tubing Fitting Item | Lock Nut |
For Use With | Corrugated Conduit and Tubing |
Corrugated Tubing Fitting Color | Black |
Max. Operating Temperature | 302 Degrees F |
Description/Special Features | Electrical Installations |
Chemical Resistant | Yes |
Description
Lock Nut, Connection Type/Size 3/4 in NPT, Compatible Nominal Size 3/4 in, Corrugated Tubing Fitting Material Polyamide 6, Fitting Length 1.26 in, Nominal Size 3/4 in, Tubing Size 0.906 in, Chemical Resistant Yes, For Use With Corrugated Conduit and Tubing, Description/Special Features Electrical Installations, Corrugated Tubing Fitting Color Black, Standards CSA Certified, UL Listed, Fitting Height 0.25 in, Fitting Thread Length 0.25 in, Fitting Width 1.26 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 2 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMG1)
- MIDWEST FASTENER #14-20 x 5/8 in Slotted Hex Machine Screw, Plain Steel, 10 PK (31425)
- DANCO Faucet Washer Flat No.0 (88570)
- ZORO SELECT Flat Washer, Fits Bolt Size M18 , Steel Zinc Plated Finish, 25 PK (M38093.180.0001)
- REIKU Lock Nut, 2", Nylon, 10 PK (PAGMB-N09)
- REIKU Lock Nut, 1", Nylon, 10 PK (PAGMB-N06)
- REIKU Lock Nut, 1/4"-18, Nylon, 10 PK (PAGMB-N00)
- REIKU Lock Nut, 1-1/2", Nylon, 10 PK (PAGMB-N08)
- REIKU Lock Nut, 1/2", Nylon, 10 PK (PAGMB-N02)
- REIKU Lock Nut, 1-1/4", Nylon, 10 PK (PAGMB-N07)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/16"-24, 18-8 Stainless Steel, Not Graded, Polished, 6 PK (33393)
- Reiku Lock Nuts