Shop All Lock Nuts
Reiku
Lock Nut, 1/2", Nylon, 10 PK
Mfr # PAGMB-N02
Zoro # G4603112
product price: $7.79
/pk 10, $0.78/ea
$7.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Hex Width 1.02 in
- Standards CSA Certified; UL Listed
- System of Measurement Inch
- Corrugated Tubing Fitting Material Polyamide 6
Product Information
Dimensions
Thread Size | 1/2" |
Hex Width | 1.02 in |
Connection Type/Size | 1/2 in NPT |
Fitting Height | 0.25 in |
Tubing Size | 0.393 in |
Fitting Thread Length | 0.25 in |
Compatible Nominal Size | 5/16 in |
Fitting Length | 1.02 in |
Fitting Width | 1.02 in |
Nominal Size | 5/16 in |
Details
Item | Lock Nut |
Material | Nylon |
Standards | CSA Certified; UL Listed |
System of Measurement | Inch |
Corrugated Tubing Fitting Material | Polyamide 6 |
Corrugated Tubing Fitting Item | Lock Nut |
Corrugated Tubing Fitting Color | Black |
For Use With | Corrugated Conduit and Tubing |
Chemical Resistant | Yes |
Max. Operating Temperature | 302 Degrees F |
Description/Special Features | Electrical Installations |
Description
Lock Nut, Connection Type/Size 1/2 in NPT, Compatible Nominal Size 5/16 in, Corrugated Tubing Fitting Material Polyamide 6, Fitting Length 1.02 in, Nominal Size 5/16 in, Tubing Size 0.393 in, Chemical Resistant Yes, For Use With Corrugated Conduit and Tubing, Description/Special Features Electrical Installations, Corrugated Tubing Fitting Color Black, Standards CSA Certified, UL Listed, Fitting Height 0.25 in, Fitting Thread Length 0.25 in, Fitting Width 1.02 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size M12 Steel, Black Oxide Finish, 50 PK (M37200.120.0001)
- ZORO SELECT Fully Threaded Rod, 1"-3.5, 12 ft, Steel, Plain Finish (533722G)
- AMPG Rod End Bolt, 1/2"-13 Shank Thread (ZEB128-BLACK)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1 in, 18-8 Stainless Steel Flat Head Phillips Drive, 10 PK (63428)
- REIKU Lock Nut, 1/4"-18, Nylon, 10 PK (PAGMB-N00)
- REIKU Lock Nut, 2", Nylon, 10 PK (PAGMB-N09)
- REIKU Lock Nut, 1-1/4", Nylon, 10 PK (PAGMB-N07)
- REIKU Lock Nut, 1", Nylon, 10 PK (PAGMB-N06)
- REIKU Lock Nut, 3/4", Nylon, 10 PK (PAGMB-N04)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Plain, 47/64 in Ht (U51915.062.0001)
- SUBURBAN BOLT AND SUPPLY Lock Nut, 5/8"-11, Steel, Grade 8, Plain (A042040000J8)
- Reiku Lock Nuts