Shop All Corrugated Tubing & Fittings
Reiku
Flange, 2.750 in., Black, Polyamide
Mfr # PADFB-70
Zoro # G7485511
product price: $82.75
/ea
Free Shipping & Returns
$82.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type/Size 2 3/4 in Corrugated Tubing
- Corrugated Tubing Fitting Color Black
- Nominal Size 2 3/4 in
- Corrugated Tubing Fitting Material Polyamide 6
- Tubing Size 2.756 in
Product Information
- Brand Reiku
- MFR # PADFB-70
- Zoro # G7485511
- Country of Origin Germany
- Category Corrugated Tubing & Fittings
Dimensions
Connection Type/Size | 2 3/4 in Corrugated Tubing |
Nominal Size | 2 3/4 in |
Tubing Size | 2.756 in |
Fitting Length | 3.58 in |
Compatible Nominal Size | 2 3/4 in |
Fitting Width | 2.76 in |
Fitting Height | 0.95 in |
Details
Corrugated Tubing Fitting Item | Flange |
Corrugated Tubing Fitting Color | Black |
Corrugated Tubing Fitting Material | Polyamide 6 |
Self Extinguishing | Flame Retardant |
For Use With | Corrugated Tubing, Gripping Clamp Rotary Forks |
Temp. Range | -40 Degrees to 221 Degrees F |
Description/Special Features | Allows Gripping Clamp Fork To Rotate |
Chemical Resistant | Yes |
Standards | REACH |
Self Extinguising | Yes |
IP Rating | Not Rated |
Item | Flange |
Min. Operating Temperature | -40 Degrees F |
Color | Black |
Max. Operating Temperature | 302 Degrees F |
Description
Flange, Connection Type/Size 2 3/4 in Corrugated Tubing, Compatible Nominal Size 2 3/4 in, Corrugated Tubing Fitting Material Polyamide 6, Fitting Length 3.58 in, Nominal Size 2 3/4 in, Tubing Size 2.756 in, Chemical Resistant Yes, For Use With Corrugated Tubing, Gripping Clamp Rotary Forks, Description/Special Features Allows Gripping Clamp Fork To Rotate, Corrugated Tubing Fitting Color Black, Self Extinguishing Yes, Standards REACH, Temp. Range -40 Degrees to 221 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor Box, 1 Gang, Brass, Round (B2588)
- TEMPO COMMUNICATIONS Natilus Phone Test Set (PE945)
- CALCONDUIT Nipple, 2-1/2 in. x 6 in., Aluminum (119341)
- REES Standard Pilot Light w/Red Lens (40431002)
- REIKU Corrugated Tubing, Nylon 6, 5/16 in., 10 ft (PAREB-10F-10)
- REIKU Elbow 90 deg., 0.669 in., Black, Nylon (VPBRB-17N02)
- REIKU Corrugated Tubing, 164 ft., Size 3/4In. (PARAB-23G)
- REIKU Corrugated Tubing, Nylon 6, 1 in., 45 ft (PAREB-29F-45)
- REIKU Corrugated Tubing, Nylon 6, 1-3/4 in, 25 ft (PAREB-48F-25)
- REIKU Connector Ball Trumpet, 2.75in, Black, PA 6 (PAVGB-70)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1" Inside Diameter - 10' Length - Red (WL905-10-RED)
- Reiku Corrugated Tubing & Fittings