Shop All Corrugated Tubing & Fittings
Reiku
Corrugated Tubing, Nylon 6, 5/16 in., 10 ft
Mfr # PAREB-10F-10
Zoro # G4541695
original price:
$7.95
9% off
$7.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corrugated Tubing Split No
- Nominal Size 5/16 in
- Corrugated Tubing Inside Dia. 0.378 in
- Self Extinguishing Flame Retardant
- Corrugated Tubing Length 10 ft
Product Information
- Brand Reiku
- MFR # PAREB-10F-10
- Zoro # G4541695
- Country of Origin Germany
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 5/16 in |
Corrugated Tubing Inside Dia. | 0.378 in |
Corrugated Tubing Length | 10 ft |
Outside Dia. | 0.51 in |
Overall Length | 10 ft |
Inside Diameter | 0.38 in |
Minimum Bend Radius Static | 0.79 in |
Description
Corrugated Loom Tubing, Profile Fine, Nominal Size 5/16 in, Inside Diameter 0.38 in, Outside Dia. 0.51 in, Overall Length 10 ft, Tubing Material Polyamide 6, Max. Operating Temperature 221 Degrees F, Tubing Color Black, Chemical Resistant Yes, Corrugated Tubing Split No, Self Extinguishing Yes, Standards UL 1696; cUSus, Wall Thickness 0.07 in, Abrasion Resistance Excellent, Hazardous Location No, Minimum Bend Radius Static 0.79 in, Min. Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070T500D1)
- TEMPCO Panel Jack, Cu, White, Standard 3 Pin (TCA-102-154)
- VAST Springless Nut, M12-1.75X3/8" EG, PK100 (V220 M12-100)
- FLEX-STRUT Z Fitting For FS-200 Channel (FS-5212 E/G)
- REIKU Spring Holder, 1.410in, Black, Polyamide 6 (POFHB-36/36)
- REIKU Connector, 0.472 in., Black, Nylon (VPGRB-12N02)
- REIKU Corrugated Tubing, Nylon 6, 3/8 in., 45 ft (PAREB-12F-45)
- REIKU Corrugated Tubing, Nylon 6, 1-1/4 in, 10 ft (PAREB-36F-10)
- REIKU Sliding Jaw, 2.040 in., Black, Polyamide (PAGLB-52)
- REIKU Corrugated Tubing, Nylon 6, 1/2 in., 45 ft (PAREB-17F-45)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/2" Inside Diameter - 10' Length - Yellow (WL903-10-YELLOW)
- Reiku Corrugated Tubing & Fittings