Shop All Corrugated Tubing & Fittings
Reiku
Corrugated Tubing, Nylon 6, 3/8 in., 45 ft
Mfr # PAREB-12F-45
Zoro # G8491996
product price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corrugated Tubing Split No
- Nominal Size 3/8 in
- Corrugated Tubing Inside Dia. 0.48 in
- Corrugated Tubing Length 45 ft
- Self Extinguishing Flame Retardant
Product Information
- Brand Reiku
- MFR # PAREB-12F-45
- Zoro # G8491996
- UPC # 094720847052
- Country of Origin Germany
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 3/8 in |
Corrugated Tubing Inside Dia. | 0.48 in |
Corrugated Tubing Length | 45 ft |
Outside Dia. | 0.62 in |
Overall Length | 45 ft |
Inside Diameter | 0.47 in |
Minimum Bend Radius Static | 1.18 in |
Description
Corrugated Loom Tubing, Profile Fine, Nominal Size 3/8 in, Inside Diameter 0.47 in, Outside Dia. 0.62 in, Overall Length 45 ft, Tubing Material Polyamide 6, Max. Operating Temperature 221 Degrees F, Tubing Color Black, Chemical Resistant Yes, Corrugated Tubing Split No, Self Extinguishing Yes, Standards UL 1696; cUSus, Wall Thickness 0.08 in, Abrasion Resistance Excellent, Hazardous Location No, Minimum Bend Radius Static 1.18 in, Min. Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ferrule, 24 AWG, PP, Yellow, 15/32in., PK500 (FSD73-8-D)
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 0.6 sec. (TR-55126-08)
- AMPHENOL ER 8C 816 PIN PLUG (MS3106A207P)
- B&K PRECISION Isolation Transformer, 150 VA, Not Rated, 117 to 124V AC, 120V AC (1604A)
- REIKU Gripping Clamp, 2.040in, Black, Polyamide 6 (PASSB-52K)
- REIKU Corrugated Tubing, Nylon 6, 1-1/4 in, 10 ft (PAREB-36F-10)
- REIKU Corrugated Tubing, 32 ft., Size 2In. (PARAB-52G-10)
- REIKU Corrugated Tubing, Nylon 6, 1-1/4 in, 25 ft (PAREB-36F-25)
- REIKU Trumpet Jaw, 2.750 in., Black, Polyamide 6 (PATBB-70)
- REIKU Sliding Jaw, 2.750 in., Black, Polyamide (PAGLB-70)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/4" Inside Diameter - 10' Length - Blue (WL904-10-BLUE)
- Reiku Corrugated Tubing & Fittings