Shop All Corrugated Tubing & Fittings
Reiku
Corrugated Tubing, Nylon 6, 3/4 in., 10 ft
Mfr # PAREB-23F-10
Zoro # G4543271
original price:
$26.95
9% off
$24.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corrugated Tubing Split No
- Nominal Size 3/4 in
- Corrugated Tubing Inside Dia. 0.913 in
- Corrugated Tubing Length 10 ft
- Self Extinguishing Flame Retardant
Product Information
- Brand Reiku
- MFR # PAREB-23F-10
- Zoro # G4543271
- Country of Origin Germany
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 3/4 in |
Corrugated Tubing Inside Dia. | 0.913 in |
Corrugated Tubing Length | 10 ft |
Outside Dia. | 1.12 in |
Inside Diameter | 0.90 in |
Overall Length | 10 ft |
Minimum Bend Radius Static | 1.77 in |
Description
Corrugated Loom Tubing, Profile Fine, Nominal Size 3/4 in, Inside Diameter 0.90 in, Outside Dia. 1.12 in, Overall Length 10 ft, Tubing Material Polyamide 6, Max. Operating Temperature 221 Degrees F, Tubing Color Black, Chemical Resistant Yes, Corrugated Tubing Split No, Self Extinguishing Yes, Standards UL 1696; cUSus, Wall Thickness 0.11 in, Abrasion Resistance Excellent, Hazardous Location No, Minimum Bend Radius Static 1.77 in, Min. Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAH ELECTRIC Replacement 3P contact kit for General Electric NEMA Size 4 (BEB55153678G002)
- GE CURRENT Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120)
- SQUARE D Panelboard Enclosure, MH, 54 Spaces, 600A (MH62)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/16" Inside Diameter - 100' Length - Red (HS352-S100-RED)
- REIKU Corrugated Tubing, 98 ft., Size 1-1/4In. (PARAB-36G)
- REIKU Gripping Clamp, 1.410in, Black, Polyamide 6 (PASSB-36K)
- REIKU Trumpet Jaw, 2.750 in., Black, Polyamide 6 (PATBB-70)
- REIKU Corrugated Tubing, Nylon 6, 1 in., 45 ft (PAREB-29F-45)
- REIKU Corrugated Tubing, Nylon 6, 3/4 in., 45 ft (PAREB-23F-45)
- REIKU Corrugated Tubing, Nylon 6, 1-3/4 in, 45 ft (PAREB-48F-45)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/8" Inside Diameter - 10' Length - Blue (WL902-10-BLUE)
- Reiku Corrugated Tubing & Fittings