Shop All Corrugated Tubing & Fittings
Reiku
Corrugated Tubing, Nylon 6, 1/4 in., 45 ft
Mfr # PAREB-07G-45
Zoro # G7517325
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corrugated Tubing Split No
- Nominal Size 1/4 in
- Corrugated Tubing Inside Dia. 0.252 in
- Self Extinguishing Flame Retardant
- Corrugated Tubing Length 45 ft
Product Information
- Brand Reiku
- MFR # PAREB-07G-45
- Zoro # G7517325
- Country of Origin Germany
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 1/4 in |
Corrugated Tubing Inside Dia. | 0.252 in |
Corrugated Tubing Length | 45 ft |
Outside Dia. | 0.39 in |
Inside Diameter | 0.25 in |
Overall Length | 45 ft |
Minimum Bend Radius Static | 0.59 in |
Description
Corrugated Loom Tubing, Profile Broad, Nominal Size 1/4 in, Inside Diameter 0.25 in, Outside Dia. 0.39 in, Overall Length 45 ft, Tubing Material Polyamide 6, Max. Operating Temperature 221 Degrees F, Tubing Color Black, Chemical Resistant Yes, Corrugated Tubing Split No, Self Extinguishing Yes, Standards UL 1696; cUSus, Wall Thickness 0.07 in, Abrasion Resistance Excellent, Hazardous Location No, Minimum Bend Radius Static 0.59 in, Min. Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 12 AWG, 500 ft, Gray, PVC Insulation (76822.R8.10)
- MCR SAFETY Gloves, Cotton, Knit Wrist, L, PK12 (8100C)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Three Way, 20A 120/277V AC, Side Wired, Black Toggle (CS320BK)
- MURR ELEKTRONIK M12 male 0° / M12 female 0°, PUR 4x0.34 bk UL/CSA+drag chain 5m (7000-40021-6340500)
- REIKU Corrugated Tubing, Nylon 6, 1/4 in., 10 ft (PAREB-07G-10)
- REIKU Corrugated Tubing, 16 ft., Size 2In. (PARAB-52G-5)
- REIKU Elbow 90 deg., 1.420 in., Black, Nylon (VPBRB-36N07)
- REIKU Connector, 1.420 in., Black, Nylon (VPGRB-36N07)
- REIKU Corrugated Tubing, Nylon 6, 1-3/4 in, 25 ft (PAREB-48F-25)
- REIKU Corrugated Tubing, Nylon 6, 1/4 in., 25 ft (PAREB-07G-25)
- KABLE KONTROL Kable Kontrol® - Flame Retardant Polyethylene Split Wire Loom Tubing - 1" Inside Diameter - 300' Length - Gray (FRWL925BSP)
- Reiku Corrugated Tubing & Fittings