Shop All Corrugated Tubing & Fittings
Reiku
Corrugated Tubing, Nylon 6, 1/2 in., 25 ft
Mfr # PAREB-17F-25
Zoro # G4635741
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corrugated Tubing Split No
- Nominal Size 1/2 in
- Corrugated Tubing Inside Dia. 0.654 in
- Corrugated Tubing Length 25 ft
- Self Extinguishing Flame Retardant
Product Information
- Brand Reiku
- MFR # PAREB-17F-25
- Zoro # G4635741
- Country of Origin Germany
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 1/2 in |
Corrugated Tubing Inside Dia. | 0.654 in |
Corrugated Tubing Length | 25 ft |
Outside Dia. | 0.86 in |
Inside Diameter | 0.66 in |
Overall Length | 25 ft |
Minimum Bend Radius Static | 1.38 in |
Description
Corrugated Loom Tubing, Profile Fine, Nominal Size 1/2 in, Inside Diameter 0.66 in, Outside Dia. 0.86 in, Overall Length 25 ft, Tubing Material Polyamide 6, Max. Operating Temperature 221 Degrees F, Tubing Color Black, Chemical Resistant Yes, Corrugated Tubing Split No, Self Extinguishing Yes, Standards UL 1696; cUSus, Wall Thickness 0.10 in, Abrasion Resistance Excellent, Hazardous Location No, Minimum Bend Radius Static 1.38 in, Min. Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE MVP98FEED-THROUGH ARMORED GROUND CLAMP (MVP98)
- ZORO SELECT Receptacle, 30 A Amps, 250V AC, Flush Mount, Single Outlet, 6-30R, Black (9630FR)
- SCHNEIDER ELECTRIC Ovrload Relay, 16 to 24A, 3P, Class 10,690V (LRD22)
- L.H. DOTTIE L.H. Dottie 3'' x 2'' Reducing Washer, 10PK (RW86)
- REIKU Corrugated Tubing, Nylon 6, 1/4 in., 45 ft (PAREB-07G-45)
- REIKU Flange, 2.040 in., Black, Polyamide (PADFB-52)
- REIKU Connector, 0.669 in., Black, Nylon (VPGRB-17N02)
- REIKU Corrugated Tubing, Nylon 6, 3/4 in., 25 ft (PAREB-23F-25)
- REIKU Corrugated Tubing, 164 ft., Size 3/4 in. (PARAB-23F)
- REIKU Corrugated Tubing, Nylon 6, 1 in., 10 ft (PAREB-29F-10)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/4" Inside Diameter - 100' Length - Blue (WL904-SP100-RED)
- Reiku Corrugated Tubing & Fittings