Shop All Corrugated Tubing & Fittings
Reiku
Corrugated Tubing, Nylon 6, 1/2 in., 10 ft
Mfr # PAREB-17F-10
Zoro # G4562896
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corrugated Tubing Split No
- Nominal Size 1/2 in
- Corrugated Tubing Inside Dia. 0.654 in
- Corrugated Tubing Length 10 ft
- Self Extinguishing Flame Retardant
Product Information
- Brand Reiku
- MFR # PAREB-17F-10
- Zoro # G4562896
- Country of Origin Germany
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 1/2 in |
Corrugated Tubing Inside Dia. | 0.654 in |
Corrugated Tubing Length | 10 ft |
Outside Dia. | 0.86 in |
Inside Diameter | 0.66 in |
Overall Length | 10 ft |
Minimum Bend Radius Static | 1.38 in |
Description
Corrugated Loom Tubing, Profile Fine, Nominal Size 1/2 in, Inside Diameter 0.66 in, Outside Dia. 0.86 in, Overall Length 10 ft, Tubing Material Polyamide 6, Max. Operating Temperature 221 Degrees F, Tubing Color Black, Chemical Resistant Yes, Corrugated Tubing Split No, Self Extinguishing Yes, Standards UL 1696; cUSus, Wall Thickness 0.10 in, Abrasion Resistance Excellent, Hazardous Location No, Minimum Bend Radius Static 1.38 in, Min. Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 1, Screw On (ASG10X8X6NK)
- ACME ELECTRIC Three Phase Transformer, 75 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (T3075K0013BSF)
- DAYTON Switch, Drum Reversing, Plastic Handle (2X440)
- SQUARE D 480VAC Non-Reversing Definite Purpose Contactor 3P 75A (8910DPA73RV06)
- REIKU Corrugated Tubing, Nylon 6, 1-1/4 in, 25 ft (PAREB-36F-25)
- REIKU Corrugated Tubing, 98 ft., Size 1-1/4In. (PARAB-36G)
- REIKU Ball Joint, 1.410 in., Black, Polyamide (PAKGB-36)
- REIKU Elbow 90 deg., 1.420 in., Black, Nylon (VPBRB-36N07)
- REIKU Middle Jaw, 1.410 in., Black, Polyamide (PAKMB-36/36)
- REIKU Gripping Clamp, 2.750in, Black, Polyamide 6 (PASSB-70M)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1" Inside Diameter - 100' Length - Black (WL924)
- Reiku Corrugated Tubing & Fittings