Shop All Corrugated Tubing & Fittings
Reiku
Corrugated Tubing, 164 ft., Size 3/4 in.
Mfr # PARAB-23F
Zoro # G6756872
product price: $972.99
/ea
Free Shipping & Returns
$972.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corrugated Tubing Split No
- Nominal Size 3/4 in
- Corrugated Tubing Inside Dia. 0.875 in
- Corrugated Tubing Length 164 ft
- Self Extinguishing Flame Retardant
Product Information
- Brand Reiku
- MFR # PARAB-23F
- Zoro # G6756872
- Country of Origin Germany
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 3/4 in |
Corrugated Tubing Inside Dia. | 0.875 in |
Corrugated Tubing Length | 164 ft |
Outside Dia. | 1.10 in |
Overall Length | 164 ft |
Inside Diameter | 0.91 in |
Minimum Bend Radius Static | 3.54 in |
Minimum Bend Radius Dynamic | 1.4 in |
Details
Corrugated Tubing Item | Corrugated Loom Tubing |
Corrugated Tubing Split | No |
Self Extinguishing | Flame Retardant |
Corrugated Tubing Color | Black |
Corrugated Tubing Material | Polyamide 12 |
Wall Thickness | 0.10 in |
Item | Corrugated Loom Tubing |
Standards | CSA Certified; UL Approved |
Chemical Resistant | Yes |
Tubing Material | Polyamide 12 |
Tubing Color | Black |
Max. Operating Temperature | 185 Degrees F |
Abrasion Resistance | Excellent |
Min. Operating Temperature | -40 Degrees F |
Profile | Fine |
Hazardous Location | No |
Description
Corrugated Loom Tubing, Profile Fine, Nominal Size 3/4 in, Inside Diameter 0.91 in, Outside Dia. 1.10 in, Overall Length 164 ft, Tubing Material Polyamide 12, Max. Operating Temperature 185 Degrees F, Tubing Color Black, Chemical Resistant Yes, Corrugated Tubing Split No, Self Extinguishing Yes, Standards CSA Certified; UL Approved, Wall Thickness 0.10 in, Abrasion Resistance Excellent, Hazardous Location No, Minimum Bend Radius Dynamic 1.4 in, Minimum Bend Radius Static 3.54 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATD TOOLS ATD Tools ATD-336 Heat Shrink Dispenser Set (ATD-336)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (W-15-1RL-BK)
- SENSORSWITCH High Mount and Low Mount Sensor, 360 deg (LSXR 610)
- CARLON 1-1/2In Service Entrance Cap (E998H-CAR)
- REIKU Connector, 0.906 in., Black, Nylon (VPGRB-23N04)
- REIKU Corrugated Tubing, Nylon 6, 1/2 in., 25 ft (PAREB-17F-25)
- REIKU Corrugated Tubing, Nylon 6, 1 in., 25 ft (PAREB-29F-25)
- REIKU Spring Holder, 1.410 in., Black, Polyamide (PAGLB-36)
- REIKU Corrugated Tubing, Nylon 6, 1/4 in., 10 ft (PAREB-07G-10)
- REIKU Flange, 2.750 in., Black, Polyamide (PADFB-70)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/4" Inside Diameter - 10' Length - Purple (WL904-10-PURPLE)
- Reiku Corrugated Tubing & Fittings