Shop All Corrugated Tubing & Fittings
Reiku
Corrugated Tubing, 164 ft., Size 1In.
Mfr # PARAB-29G
Zoro # G6529433
product price: $1,033.99
/ea
Free Shipping & Returns
$1,033.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corrugated Tubing Split No
- Nominal Size 1 in
- Corrugated Tubing Inside Dia. 1.11 in
- Corrugated Tubing Length 164 ft
- Self Extinguishing Flame Retardant
Product Information
- Brand Reiku
- MFR # PARAB-29G
- Zoro # G6529433
- Country of Origin Germany
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 1 in |
Corrugated Tubing Inside Dia. | 1.11 in |
Corrugated Tubing Length | 164 ft |
Outside Dia. | 1.34 in |
Inside Diameter | 1.11 in |
Overall Length | 164 ft |
Minimum Bend Radius Dynamic | 1.97 in |
Minimum Bend Radius Static | 4.72 in |
Details
Corrugated Tubing Item | Corrugated Loom Tubing |
Corrugated Tubing Split | No |
Self Extinguishing | Flame Retardant |
Corrugated Tubing Color | Black |
Corrugated Tubing Material | Polyamide 12 |
Item | Corrugated Loom Tubing |
Standards | CSA Certified; UL Approved |
Wall Thickness | 0.11 in |
Chemical Resistant | Yes |
Tubing Color | Black |
Tubing Material | Polyamide 12 |
Max. Operating Temperature | 185 Degrees F |
Hazardous Location | No |
Abrasion Resistance | Excellent |
Profile | Broad |
Min. Operating Temperature | -40 Degrees F |
Description
Corrugated Loom Tubing, Profile Broad, Nominal Size 1 in, Inside Diameter 1.11 in, Outside Dia. 1.34 in, Overall Length 164 ft, Tubing Material Polyamide 12, Max. Operating Temperature 185 Degrees F, Tubing Color Black, Chemical Resistant Yes, Corrugated Tubing Split No, Self Extinguishing Yes, Standards CSA Certified; UL Approved, Wall Thickness 0.11 in, Abrasion Resistance Excellent, Hazardous Location No, Minimum Bend Radius Dynamic 1.97 in, Minimum Bend Radius Static 4.72 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Hydraulic Hose Support Clamp, 3-9/16 in. (900729-17)
- TELEMECANIQUE SENSORS Ultrasonic sensor cylindrical M12-Sn 0 (XX512A2PAM8)
- HARTING Han 3A Hood Coupler 1 Lever Pg 1 X Pg11 Top Entry, PK 10 (09200031750)
- EATON NEMA Fusible Str, Size 1,120V Coil, 1 Enc (ECN1611AAC-R63/CL30)
- REIKU Spring Holder, 1.410 in., Black, Polyamide (PAGLB-36)
- REIKU Corrugated Tubing, 16 ft., Size 1-1/4In. (PARAB-36G-5)
- REIKU Elbow 90 deg., 1.410 in., Black, Nylon (VPBRB-29N06)
- REIKU Sliding Jaw, 2.750 in., Black, Polyamide (PAGLB-70)
- REIKU Trumpet Jaw, 2.750 in., Black, Polyamide 6 (PATBB-70)
- REIKU Flange, 2.040 in., Black, Polyamide (PADFB-52)
- REIKU Middle Jaw, 2.750 in., Black, Polyamide (PAKMB-70)
- Reiku Corrugated Tubing & Fittings