Shop All Corrugated Tubing & Fittings
Reiku
Connector, 1.420 in., Black, Nylon
Mfr # VPGRB-36N07
Zoro # G4567227
original price:
$25.18
5% off
new price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type/Size 1 1/4 in NPT
- Corrugated Tubing Fitting Color Black
- Nominal Size 1 1/4 in
- Corrugated Tubing Fitting Material Polyamide 6
- Tubing Size 1.417 in
Product Information
- Brand Reiku
- MFR # VPGRB-36N07
- Zoro # G4567227
- Country of Origin Germany
- Category Corrugated Tubing & Fittings
Dimensions
Connection Type/Size | 1 1/4 in NPT |
Nominal Size | 1 1/4 in |
Tubing Size | 1.417 in |
Fitting Height | 2.02 in |
Fitting Width | 2.02 in |
Fitting Thread Length | 0.55 in |
Fitting Length | 2.26 in |
Compatible Nominal Size | 1 1/4 in |
Details
Corrugated Tubing Fitting Item | Connector |
Corrugated Tubing Fitting Color | Black |
Corrugated Tubing Fitting Material | Polyamide 6 |
Self Extinguishing | Flame Retardant |
For Use With | Tubing Profiles F, G, and M |
Temp. Range | -40 Degrees to 221 Degrees F |
IP Rating | 67 |
Self Extinguising | Yes |
Chemical Resistant | Yes |
Standards | ASTM D 2863, DIN 53474, EN 60695, ISO 179/1eA, ISO 4589, ISO 527, UL1696, UL94 |
Item | Connector |
Description/Special Features | Free of Cadmium, Halogen, and Phosphor, Wide Range of Applications |
Max. Operating Temperature | 302 Degrees F |
Min. Operating Temperature | -40 Degrees F |
Color | Black |
Thread Gender | Male |
Description
Connector, Connection Type/Size 1 1/4 in NPT, Compatible Nominal Size 1 1/4 in, Corrugated Tubing Fitting Material Polyamide 6, Fitting Length 2.26 in, Nominal Size 1 1/4 in, Tubing Size 1.417 in, Chemical Resistant Yes, For Use With Tubing Profiles F, G, and M, Description/Special Features Free of Cadmium, Halogen, and Phosphor, Wide Range of Applications, Corrugated Tubing Fitting Color Black, IP Rating 67, Self Extinguishing Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V DC, 25 A, Reversing: Yes (6ECE3)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB4BW7A3740)
- PANDUIT Cable Tie, 28.3"L, Nylon, Black, PK100 (PRT8EH-C0)
- SQUARE D Cb Handle Padlock Attachment (QO1PAF)
- REIKU Corrugated Tubing, Nylon 6, 3/4 in., 10 ft (PAREB-23F-10)
- REIKU Middle Jaw, 1.410 in., Black, Polyamide (PAKMB-36/36)
- REIKU Connector Ball Trumpet, 2.75in, Black, PA 6 (PAVGB-70)
- REIKU Corrugated Tubing, Nylon 6, 1-3/4 in, 25 ft (PAREB-48F-25)
- REIKU Gripping Clamp, 1.410in, Black, Polyamide 6 (PASSB-36S)
- REIKU Middle Jaw, 2.750 in., Black, Polyamide (PAKMB-70)
- REIKU Corrugated Tubing, Nylon 6, 5/16 in., 10 ft (PAREB-10F-10)
- Reiku Corrugated Tubing & Fittings