Shop All Corrugated Tubing & Fittings
Reiku
Connector, 1.410 in., Black, Nylon
Mfr # VPGRB-29N06
Zoro # G4593942
original price:
$23.89
37% off
new price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type/Size 1 in NPT
- Corrugated Tubing Fitting Color Black
- Nominal Size 1 in
- Corrugated Tubing Fitting Material Polyamide 6
- Tubing Size 1.142 in
Product Information
- Brand Reiku
- MFR # VPGRB-29N06
- Zoro # G4593942
- Country of Origin Germany
- Category Corrugated Tubing & Fittings
Dimensions
Connection Type/Size | 1 in NPT |
Nominal Size | 1 in |
Tubing Size | 1.142 in |
Fitting Length | 2.13 in |
Fitting Width | 1.65 in |
Compatible Nominal Size | 1 in |
Fitting Height | 1.65 in |
Fitting Thread Length | 0.55 in |
Details
Corrugated Tubing Fitting Item | Connector |
Corrugated Tubing Fitting Color | Black |
Corrugated Tubing Fitting Material | Polyamide 6 |
Self Extinguishing | Flame Retardant |
For Use With | Tubing Profiles F, G, and M |
Temp. Range | -40 Degrees to 221 Degrees F |
IP Rating | 67 |
Standards | ASTM D 2863, DIN 53474, EN 60695, ISO 179/1eA, ISO 4589, ISO 527, UL1696, UL94 |
Chemical Resistant | Yes |
Self Extinguising | Yes |
Item | Connector |
Description/Special Features | Free of Cadmium, Halogen, and Phosphor, Wide Range of Applications |
Thread Gender | Male |
Color | Black |
Min. Operating Temperature | -40 Degrees F |
Max. Operating Temperature | 302 Degrees F |
Description
Connector, Connection Type/Size 1 in NPT, Compatible Nominal Size 1 in, Corrugated Tubing Fitting Material Polyamide 6, Fitting Length 2.13 in, Nominal Size 1 in, Tubing Size 1.142 in, Chemical Resistant Yes, For Use With Tubing Profiles F, G, and M, Description/Special Features Free of Cadmium, Halogen, and Phosphor, Wide Range of Applications, Corrugated Tubing Fitting Color Black, IP Rating 67, Self Extinguishing Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Long Barrel Splice, 1.90 in. L, Brown (22EZ33)
- EATON Legend Plate, Half Round, On, Black (10250TM25)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-50222-10)
- MULBERRY Number of Gangs: 3 Cold-Rolled Steel, Smooth Semi-Gloss Finish, Ivory (84443)
- REIKU Connector, 1.420 in., Black, Nylon (VPGRB-36N07)
- REIKU Corrugated Tubing, Nylon 6, 3/8 in., 10 ft (PAREB-12F-10)
- REIKU Corrugated Tubing, Nylon 6, 3/4 in., 45 ft (PAREB-23F-45)
- REIKU Corrugated Tubing, Nylon 6, 1/2 in., 45 ft (PAREB-17F-45)
- REIKU Gripping Clamp, 1.410in, Black, Polyamide 6 (PASSB-36K)
- REIKU Middle Jaw, 1.410 in., Black, Polyamide (PAKMB-36/36)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1" Inside Diameter - 100' Length - Red (WL907-SP100-WHITE)
- Reiku Corrugated Tubing & Fittings