Shop All Straight Flute Taps
Reiff & Nestor
Taps, 3/8-16
Mfr # 45742
Zoro # G4613260
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute
Product Information
- Brand Reiff & Nestor
- MFR # 45742
- Zoro # G4613260
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute |
Description
Taps,3/8-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 2, M10X15, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.2102X15)
- GLOBAL EQUIPMENT Magnetic Bulk Lifter With Extended Handle, 30 lb. Pull (124030)
- ZORO SELECT End Mill, 1/16 in.4 Flutes, TiCN (206-001022)
- KLEIN TOOLS SAE T-Handle Hex Key, 3/8" Tip Size (JTH9E15)
- REIFF & NESTOR Tap, Plug, 3/4"-16, 4FL, H11, #O Treat (42431#O)
- REIFF & NESTOR Tap, Plug, 3/8"-16, 4FL, H3 (45685)
- ALFA TOOLS 20 Mm High Carbon Steel Hand Taps (3-Pack) (CSMTS70839)
- GREENFIELD THREADING Straight Flute Hand Tap, 1-1/2"-12, Plug, 6 Flutes, UNF (308820)
- YMW TAPS Hand Tap, HSS, TIN, D3 M2.6 x 0.45, Tap Material: High Speed Steel (TS2.6F3NEB5-TIN)
- WALTER SURFACE TECHNOLOGIES 1-8 Unc Sst Power Tap (03B661)
- YMW TAPS Hand Tap, HSS, TIN, D9 M36 x 4, Tap Material: High Speed Steel (TS036U9NEBA-TIN)
- Reiff & Nestor Taps