Shop All Straight Flute Taps
Reiff & Nestor
Taps, 1/2-14, NPT, Bottom
Mfr # 46123
Zoro # G7513342
product price: $49.55
/ea
$49.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute
Product Information
- Brand Reiff & Nestor
- MFR # 46123
- Zoro # G7513342
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute |
Description
Taps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 31/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50828)
- DRILL AMERICA 1" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD1)
- GENERAL TOOLS Ruler, Stainless Steel, 6 In Length (616)
- ZORO SELECT Chucking Reamer Sets, 1/16In- 1/2In, 15pc (11V297)
- REIFF & NESTOR Tap, Plug, 3/8"-16, 4FL, H3 (45685)
- REIFF & NESTOR Tap, Plug, 3/4"-16, 4FL, H11, #O Treat (42431#O)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1-14 Ns (97123)
- YMW TAPS Hand Tap, HSS, TIN, D9 M36 x 4, Tap Material: High Speed Steel (TS036U9NEBA-TIN)
- CENTURY DRILL & TOOL Rethreading Tap Metric Right Hand 14X1.25Mm Overall Length 53Mm (92011)
- TAP AMERICA Straight Flute Hand Tap, Series TA, Metric, M6x1 Thread, Plug Chamfer, 4 Flutes, HSS, Bright, Righ (T/AP6X1)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 10-32 Nf (95007)
- Reiff & Nestor Taps