Shop All Pipe Taps
Reiff & Nestor
Pipe Tap, 1/8"-27, 5 Flutes, NPT
Mfr # 46604TIALN
Zoro # G6277560
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- Tap Thread Type NPT
- Thread Direction Right Hand
- Tap Style Pipe
Product Information
- Brand Reiff & Nestor
- MFR # 46604TIALN
- Zoro # G6277560
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1/8"-27 |
Details
Item | Pipe Tap |
Number of Flutes | 5 |
Tap Thread Type | NPT |
Thread Direction | Right Hand |
Tap Style | Pipe |
Description
Tap, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Bit Drill Hss 7Pc 1/16-1/4In (887000OR)
- IMPERIAL Retaining Ring Pliers, 5-1/2In, Fixed (IR-3890H)
- SUPERCUT 80 L, 0.125 W, 0.025 Thick, Carbon Steel (413007)
- PERFORMANCE TOOL 5pc Pry Bar Set (W2025)
- REIFF & NESTOR Pipe Tap, 1"-11-1/2, 5 Flutes, NPT (46132)
- NACHI Taper Pipe, 4 Flutes, NPT (74127)
- YMW TAPS Pipe Tap, 1/4"-18, NPT (383153TIN)
- WIDIA Pipe Tap, 1/16"-27, Taper, 4 Flutes, NPT (16201)
- WIDIA Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (19721)
- WIDIA Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPS (16358)
- HANSON High Carbon Steel Machine Screw Fractional Bottom Tap 1/4"-20 NC (1520)
- Reiff & Nestor Taps