Shop All Refractometers
Reichert
Digital Refractometer, Hand Held, 1-7/64"H
Mfr # 13940026
Zoro # G5896600
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-0.2
- Type Hand-Held
- Includes (2) AAA Batteries, Holster Case
- Range 0% to 95%
- Automatic Temperature Compensation Yes
Product Information
- Brand Reichert
- MFR # 13940026
- Zoro # G5896600
- Country of Origin Japan
- Category Refractometers
Dimensions
Width | 2 7/64 in |
Height | 1.1094 in |
Length | 3 29/32 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Digital Refractometer |
Accuracy | +/-0.2 |
Type | Hand-Held |
Includes | (2) AAA Batteries, Holster Case |
Range | 0% to 95% |
Automatic Temperature Compensation | Yes |
Function | Measures Propylene Glycol (PG) Freeze Point, Propylene Glycol (PG) Boiling Point, Propylene Glycol (PG) % Concentration |
Resolution | 0.1 |
Description
Digital Refractometer, Hand-Held, Range 0 Percent to 95 Percent, Automatic Temperature Compensation Yes, Accuracy +/-0.2, Resolution 0.1, Function Measures Propylene Glycol (PG) Freeze Point, Propylene Glycol (PG) Boiling Point, Propylene Glycol (PG) Percent Concentration, Length 3 29/32 in, Width 2 7/64 in, Height 1.1094 in, Includes (2) AAA Batteries, Holster Case, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRION pH Strips, Hydrion Spectral, 5-9, PK100 (9400)
- WHEATON Vial Rack, Holds 50, PK5 (985800)
- ZORO SELECT Wet Washing Sieve, 12 In, No 200, 8 In Deep (5JCK4)
- NALGENE Thermo Scientific Nalgene Polyprop, PK12 (4250-0065)
- REICHERT Refractometer, High Precision, Accuracy 2 (137528L0)
- REICHERT Analog, High Precision, Accuracy 0.001 (137536L0)
- REICHERT Refractometer, Range 0 to 50 Brix (137531LO)
- REICHERT Digital Refractometer, Accuracy 0.1 (13940013)
- REICHERT Analog, High Precision, Accuracy 0.1 (137530L0)
- REICHERT Digital Refractometer, Accuracy 0.3 Deg. (13940029)
- SPER SCIENTIFIC Pocket Digital Refractometer - Automotive (300055)
- Reichert Refractometers