Shop All Refractometers
Reichert
Digital Refractometer, Accuracy 5 Deg. C
Mfr # 13940017
Zoro # G4614285
product price: $478.99
/ea
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Automatic
- Accuracy 5.0 Degrees C
- Range 121 Degrees to 260 Degrees C DOT3, 121 Degrees to 299 Degrees C DOT3 HT, 125 Degrees to 275 Degrees C DOT4, 150 Degrees to 275 Degrees C DOT 4 Plus
- Includes (2) AAA Batteries, Neck Lanyard, Storage Case
- Automatic Temperature Compensation Yes
Product Information
- Brand Reichert
- MFR # 13940017
- Zoro # G4614285
- Country of Origin Japan
- Category Refractometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Length | 3 29/32 |
Width | 2 1/8 |
Height | 1.06 |
Details
Item | Digital Refractometer |
Type | Automatic |
Accuracy | 5.0 Degrees C |
Range | 121 Degrees to 260 Degrees C DOT3, 121 Degrees to 299 Degrees C DOT3 HT, 125 Degrees to 275 Degrees C DOT4, 150 Degrees to 275 Degrees C DOT 4 Plus |
Includes | (2) AAA Batteries, Neck Lanyard, Storage Case |
Automatic Temperature Compensation | Yes |
Function | Dot3 And Dot4 Brake Fluid |
Resolution | 5.0 Degrees C |
Description
Digital Refractometer, Automatic, Range 121 Degrees to 260 Degrees C DOT3, 121 Degrees to 299 Degrees C DOT3 HT, 125 Degrees to 275 Degrees C DOT4, 150 Degrees to 275 Degrees C DOT 4 Plus, Automatic Temperature Compensation Yes, Accuracy 5.0 Degrees C, Resolution 5.0 Degrees C, Function Dot3 And Dot4 Brake Fluid, Length 3 29/32, Width 2 1/8, Height 1.06, Includes (2) AAA Batteries, Neck Lanyard, Storage Case, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKIN ELMER Nickel Pure AS Calibration Standard, 100 (N9300177)
- ZORO SELECT Bottle, F-Style, 1/2 gal., HDPE (HF64W-38)
- FIELD CONTROLS UV Lamp, 16 in L Bulb (16LAMP)
- KILLARK Lubricant, Thread, 6 Oz (LUBG-6)
- REICHERT Refractometer, Range 50 to 90 Brix (137533L0)
- REICHERT Digital Refractometer, Accuracy 0.1 (13940013)
- REICHERT Holster For Pocket Digital Refractometer (13941000)
- REICHERT Refractometer, Range 0 to 50 Brix (137531LO)
- REICHERT Digital Refractometer, Accuracy 0.5 Deg. (13940014)
- REICHERT Analog, High Precision, Accuracy 0.001 (137536L0)
- SPER SCIENTIFIC Lab Digital Refractometer Brix (SP467190)
- Reichert Refractometers