Shop All Heating and Cooling Tools
Regin
Smoke Emitter, 8 Min.
Mfr # S107
Zoro # G5157661
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Time 8 min
- Volume (Cu.-Ft.) 18,000
- Dia. 4 in
- Length 4 1/8 in
Product Information
- Brand Regin
- MFR # S107
- Zoro # G5157661
- Country of Origin Sweden
- Category Heating and Cooling Tools
Dimensions
Dia. | 4 in |
Length | 4 1/8 in |
Details
Item | Smoke Emitter |
Time | 8 min |
Volume (Cu.-Ft.) | 18,000 |
Description
Smoke Emitter, 8 min, Volume (Cu.-Ft.) 18,000, Dia. 4 in, Length 4 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Pressure Switch SPST Normally Open (061F7523)
- TRANE Motor, 1.5 HP, 460V, 1140 rpm, 3 Phase (MOT10294)
- MCDONNELL & MILLER Level Control, 120V, Exterior Probe (751P-MT-U-120)
- IMPERIAL MFG 8 in. D X 24 in. L Galvanized Steel Furnace Pipe (GV1336)
- REGIN Smoke Pen, 3 Hours (S220)
- REGIN Smoke Emitter, 4 Minutes, PK5 (S105)
- REGIN Smoke Bottle, 7 Sec. (FP201)
- REGIN Replacement Wicks, L 3 In, PK6 (3KXX4)
- REGIN Smoke Emitter, 90 sec, Volume (Cu.-Ft.) 600, Pack Size 10 (S103)
- REGIN Smoke Emitter, 45 Sec., PK50 (S102-50)
- AIRSEPT Line Splice Straight Repair Kit 3/8" OD (76002)
- Regin Heating and Cooling Tools