Shop All Heating and Cooling Tools
Regin
Carbon Monoxide Bump Tester, 2 in. H
Mfr # CO BUMP TESTERCO 101
Zoro # G6170193
product price: $66.39
/ea
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 3/4 in
- Height 2 in
- Provides Periodic Testing
- Operating Temp. 90 Degrees to 400 Degrees F
- For Use With Mfr. No. CO-R
Product Information
- Brand Regin
- MFR # CO BUMP TESTERCO 101
- Zoro # G6170193
- Country of Origin Sweden
- Category Heating and Cooling Tools
Dimensions
Length | 7 3/4 in |
Height | 2 in |
Manufacturers Warranty Length | 1 yr |
Width | 6 1/4 in |
Diameter | 2 in |
Overall Height | 2 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 6.25 in |
Overall Length | 7.75 in |
Details
Item | Carbon Monoxide Bump Tester |
Provides | Periodic Testing |
Operating Temp. | 90 Degrees to 400 Degrees F |
For Use With | Mfr. No. CO-R |
Includes | (6) Wicks, Filter and Applicator, Smoke Pen |
Accessory Type | Carbon Monoxide Bump Tester |
Product Type | CO Bump Tester |
Gas Produced | 800 to 1000 ppm Filtered CO |
Maximum Operating Temperature | 400 Degrees F |
Gas Contents | Carbon Monoxide |
Interconnectivity | None |
Minimum Operating Temperature | 90 Degrees F |
For Detector Type | CO Detector |
Description
Carbon Monoxide Bump Tester, Includes (6) Wicks, Filter and Applicator, Smoke Pen, Product Type CO Bump Tester, For Detector Type CO Detector, For Use With Mfr. No. CO-R, Gas Contents Carbon Monoxide, Gas Produced 800 to 1000 ppm Filtered CO, Manufacturer Warranty Length 1 yr, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature 90 Degrees F, Overall Height 2 in, Overall Length 7.75 in, Overall Width 6.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wall Collar, 8 In. (16D548)
- BROAN Aluminum Filter, PK2 (97007894)
- DAYTON Blower, 19 1/8 In (7C333)
- AIR HANDLER Synthetic Pocket Air Filter, 12x24x22", MERV 13 (5M373)
- REGIN Replacement Wicks, L 3 In, PK6 (3KXX4)
- REGIN Smoke Matches, PK100 (S210-100)
- REGIN Smoke Emitter, 90 Sec., PK50 (S103-50)
- REGIN Smoke Emitter, 45 Sec., PK50 (S102-50)
- REGIN Smoke Emitter, 90 sec, Volume (Cu.-Ft.) 600, Pack Size 10 (S103)
- REGIN Smoke Emitter, 8 Min. (S107)
- SUPERIOR SMOKE SmokeCandles, 40,000 cu ft of Smoke, PK12 (3C)
- Regin Heating and Cooling Tools