Shop All Outdoor Lawn Games
Regent Products Corporation
Regent 40-79869 8.5 in. Rubber 4 Square Playground Ball
Mfr # 8066516
Zoro # G004108853
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Regent Products Corporation
- MFR # 8066516
- Zoro # G004108853
- Country of Origin China
- Category Outdoor Lawn Games
Description
Features
- Product Type: 4 Square Playground Ball
- Product Size: 8-1/2 in. dia.
- Material: Rubber
- Color Family: Assorted
- Waterproof and scuff resistant. Random fill: solid blue, solid red, gray splatter and purple splatter.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH PERFORMANCE SPRAYERS Cap Nut, Brass (182930)
- MTD Plug-Engine 3/8 Np (951-11644)
- ROBERT ALLEN Planter Copper 14" (MPT01918)
- AFTERMARKET Mulch Cover 42" GY00115 Fits John Deere 102 105 115 125 135 (LAA20-0034)
- CHAMPION SPORTS Tug of War Rope, Yellow/50ft Long Looped (TWR50)
- HEY PLAY Hey Play 80-LB11 11 in. Indoor & Outdoor Fun Lawn Bowling Game & Skittle Ball for Toddlers Kids Adults - Black (80-LB11)
- CHAMPION SPORTS Anywhere Table Tennis Set (AWTSET)
- SERENELIFE Child & Adult Tree Swing - Outdoor Hanging Rope Swing Kit (SLSWNG250)
- BLUE WAVE Blue Wave BG3139 Deluxe Bocce Ball Set (BG3139)
- CHAMPION SPORTS Lacrosse Net, Weather Treated, 6mm, PR (LN56WT)
- CHAMPION SPORTS Tournament Tennis Net, 42ft, 3.6mm (T200)
- Regent Products Corporation Outdoor Lawn Games