Shop All Accent Furniture and Storage
Regency
Storage > Storage Cubes > Niche Cubo Storage Cubes, White, Wood
Mfr # PC8PKWH
Zoro # G6460528
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 13
- Overall Length 13
- Overall Height 26
- Finish Wood
- Overall Width 52
Product Information
- Brand Regency
- MFR # PC8PKWH
- Zoro # G6460528
- UPC # 843532089033
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Overall Depth | 13 |
Overall Length | 13 |
Overall Height | 26 |
Overall Width | 52 |
Size | 52 |
Details
Finish | Wood |
Color | White |
Material | Wood |
Item | Storage > Storage Cubes > Niche Cubo Storage Cubes |
Description
Let your creativity run wild with Cubo! This innovative set of 8 storage cubes by Niche are designed to fasten together in any direction! Connect them in any way you like. In a row, in a pyramid, in a U or L shape or countless other configurations. Start small and add on later. Cubes connect to one another with spring pins, making it easy to customize and create a storage system just for you with a single cube to a set of 12 or more. Niche storage cubes are actually cubes! With interior dimensions of 12 1/8" x 12 1/8" x 12 1/8", they can be used in any direction. There's no "right" way to use them because all sides measure the same! Who ever said all cubes had to face the front like a bookcase? Cubo storage cubes can attach together in any direction, which opens up a myriad of new design possibilities. Turn one to the right, turn another to the left. Keep one facing front and still another facing the back. Perfect to clean up clutter in closets, entryways, laundry & storage rooms, as a bookcase, nightstand or media storage, in a classroom or children's room-these cubes fit anywhere! Its stylish White Wood Grain finish shows subtle wood grain and is sure to please and coordinates with the rest of the Niche line. No tools LockDowel assembly allows pieces to simply snap together and lock into place for a sturdy, hassle-free build in less than 2 minutes. No more searching for the right size screwdriver or dropping tiny screws. Just snap into place and go. Less hardware and fewer small parts means less plastic packaging and less waste. Add on, arrange and rearrange Niche Foldable Fabric Bins for a fresh, new custom look whenever you like!
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Atomic Dgtl Wall Clock, Temp/Moon Phase (513-1417AL-INT)
- GLOBAL INDUSTRIAL Steel Shop Stool w/Round hardwood Seat/24-33 ht. adj. Gray (688306)
- LS ARTS INC LS Arts BS-447 Bottle Stopper - Classic Roosters (BS-447)
- MYPILLOW Std/Queen Med Pillow (MP-QN-MF)
- REGENCY Storage > Storage Cubes > Niche Cubo Storage Cubes, White, Wood (PC12PKWH)
- REGENCY Storage > Storage Cubes > Niche Cubo Storage Cubes, White Wood Grain, Wood (PC1206WH)
- REGENCY Storage > Storage Cubes > Niche Cubo Storage Cubes, Cherry, Wood (PC1211WC)
- REGENCY Storage > Storage Cubes > Niche Cubo Storage Cubes, White, Wood (PC9PKWH)
- REGENCY Storage > Storage Cubes > Niche Cubo Storage Cubes, White, Wood (PC3PKWH)
- REGENCY Niche Mia Bentwood Round Accent Side Table- Mocha Walnut Beige (2018MWBG)
- SAFAVIEH Jola 5 Shelf 1 Drawer Etageres, Rustic Oak & Gunmetal (ETG6400A)
- Regency Accent Furniture and Storage