Shop All Drain Strainers
Regency Space Solutions
Regency 5 1/2'' Aluminum Dome Strainer for 12'' Floor Sinks
Mfr # 600FSD12
Zoro # G911591427
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Regency Space Solutions
- MFR # 600FSD12
- Zoro # G911591427
- Country of Origin China
- Category Drain Strainers
Description
Protect your drainage system and eliminate costly plumbing accidents using this Regency aluminum dome strainer! Made specifically for floor sinks the thoughtfully-designed slotted openings allow liquids to pass through with ease while blocking hazardous debris and other large deposits from entering your pipes. This minimizes the chances of clogged drains bad smells and unnecessary service calls made to your plumber!The dome shape helps prevent unwanted splash back to eliminate subsequent messes on your floor. This helps to eliminate the risk of slips spills and other dangerous accidents from occurring in your establishment which greatly reduces risk in your high-volume kitchen or bar. Boasting a heavy-duty high-quality aluminum construction this product is built to withstand daily wear and tear for increased longevity and heightened durability. Compatible with 5 1/2'' diameter drains in 12'' floor sinks equip your floor sinks with this product to stay protected and optimize efficiency in your establishment!Overall Dimensions:Diameter: 5 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Coralais 1H Centerset Lav Faucet Vra (15198-4RA-CP)
- HOMEWERKS WALL FAUCET1H 1/2""M CHR (3210-161-CH-B-Z)
- NIBCO 1-1/4" x 1-1/4" x 1" NOM C Copper Reducing Tee (611 11/4X11/4X1)
- FLAIR-IT Elbow 1/2 Pex X 3/8 Mpt (16810)
- WESTBRASS Gerber Style Bee-HiveTub Strainer Grid W/ Screw (D327-50)
- T&S BRASS Flat Strainer For - Part# 10386-45 (10386-45)
- DANCO 2-3/4 in. D Stainless Steel Metal Mesh Strainer Silver (9D00088821)
- ELKAY Quartz Perfect Drain 3-1/2" Flange, Removable Strainer, White (LKPDQD1WH)
- PLUMB PAK Basket Strainer With Ground Joint Drop Post, 4.512 In Dia, Brass, Brushed Nickel, 3.321 In Mesh (K5445DSBN)
- WESTBRASS Post Style Large Kitchen Basket Strainer in Polished Brass (D214-01)
- ALLPOINTS Strainer, Drain , 7-3/4X3/4, S/S (1021108)
- Regency Space Solutions Drain Strainers